Shop All Storage Totes & Containers
Wickerwise
Storage Basket, Brown, Wicker
Mfr # QI004535
Zoro # G705849086
product price: $1.49
/ea
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Material Wicker
- Height 9.75
- Width 15.75
- Length 11.75
Product Information
- Brand Wickerwise
- MFR # QI004535
- Zoro # G705849086
- UPC # 651355045354
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Height | 9.75 |
Width | 15.75 |
Length | 11.75 |
Depth | 11.75 |
Details
Color | Brown |
Material | Wicker |
Item | Storage Basket |
Description
Keep your belongings accessible and safe in this wicker front bike basket. Weaved from thick wicker, this basket offers sturdy hold to keep your belongings in. Simply by fastening the straps to the front of your bicycle, this basket will provide easy front access to drop or fetch your belongings while en route.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 10" x 24" Contemporary Floating Shelf, White Oak (01MFL102410WK1)
- JAYDEE BOEN Debris Netting, Black, FR, 10ftX150ft (DN-10045)
- DAYTON Drum Upender, 1 Drum, 55 gal., Steel (21VG52)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430PY)
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray (DC-2115-12GRAY)
- MOLDED FIBERGLASS Nesting Container, Red, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 2 1/8 in H (9221085280)
- HOMZ 90 Qt. Clear Storage Tote (3290CLBL.06)
- STERILITE Storage Tote, Clear, Polypropylene, 16 1/8 in L, 11 1/4 in W, 10 7/8 in H, 5 gal Volume Capacity (19324306)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Gray, Polypropylene, 23 3/4 in L, 17 1/4 in W, 8 in H (TUB2417-8GY)
- STERILITE Sterilite Small Clip Clear Storage Box With Latched Lid 19618606 - 11"L x 6-5/8"W x 2-3/4"H (19618606)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Polypropylene, 10 7/8 in L, 8 1/4 in W, 3 1/2 in H (DG91035BL)
- Wickerwise Storage Totes & Containers