Shop All Camping Gear
Wickerwise
Small Rectangular Basket Lined with Gingham Lining, Carrying Handles
Mfr # QI004533
Zoro # G605849070
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.7
- Color Brown
- Depth 7.7
- Material Woodchip
- Width 10.2
Product Information
- Brand Wickerwise
- MFR # QI004533
- Zoro # G605849070
- UPC # 651355045330
- Country of Origin China
- Category Camping Gear
Dimensions
Length | 7.7 |
Depth | 7.7 |
Width | 10.2 |
Height | 5.5 |
Details
Color | Brown |
Material | Woodchip |
Description
This beautiful Wood-Chip Basket will serve as the focal centerpiece of any bedroom, closet, restroom, laundry room, kitchen or living room. Handles allow for easy and convenient carrying. Basket is beautifully lined with gingham cloth, which is removable and washable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX JAB/UTILITY SAW 6"" FOLD (20997TFHS618636)
- CHAMPION SPORTS Mesh Equipment Bag, 12in x 18in, Assorted Colors, PK6 (MB18SET)
- BRIGGS & STRATTON Rocker Cover Gasket (809732)
- AGRI-FAB Lawn Spreader Cover (69712)
- CLEANWASTE Cleanwaste 358012 Go Anywhere Portable Toilet (358012)
- TRAC OUTDOORS TRAC Outdoors T10021 Portable Aerator (69340)
- COGHLANS CAMP FORK 41"" (9195)
- COGHLANS SHOCK CORD REPL18'X3/32"" (0196)
- COGHLANS Whistle Four Function (0044)
- WAKEMAN Foam Sleeping Pad for Camping - Waterproof Sleep Pad with Carry Straps by Outdoors Black (75-CMP1098)
- HYDROFOAM Hydrofarm Products 039458 General Hydroponics Florabloom (39458)
- Wickerwise Camping Equipment