Shop All Storage Totes & Containers
Wickerwise
Basket, Beige, Willow
Mfr # QI004534W
Zoro # G905849077
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Willow
- Height 4.75
- Depth 10.25
- Width 13
Product Information
- Brand Wickerwise
- MFR # QI004534W
- Zoro # G905849077
- UPC # 651355045347
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Height | 4.75 |
Depth | 10.25 |
Width | 13 |
Length | 10.25 |
Details
Color | Beige |
Material | Willow |
Item | Basket |
Description
This beautiful basket is made of wicker, and features a removable lining for easy washing. Available in Red and White Gingham or white lining.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOVA 4 Tier Wall Mount Kayak Storage Rack 30 (KV-WALL-K4-30)
- IRIS USA Stack and Pull Latching Flat Lid Storage Box, 13.5 gal, 22" x 16.5" x 13.03", Clear (100243)
- QUANTUM STORAGE SYSTEMS 200 lb Hang & Stack Storage Bin, Wire, 8 in W, 7 in H, Chrome, 10 1/2 in L (QMB539C)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 24" D (MT1-2448-42)
- LEWISBINS Divider Box, Black, Polyethylene, 22 3/8 in L, 17 7/16 in W, 8 in H (DC3080-SXL BUY 4S)
- LEWISBINS ORBIS Stack-N-Nest Pallet Container GS6040-18 - 23-5/8 x 15-3/4 x 7-1/8 Gray (GS6040-18)
- ORBIS Straight Wall Container, Green, Plastic, 24 in L, 15 in W, 5 in H, 0.72 cu ft Volume Capacity (NSO2415-5 Green)
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 29 1/2 in L, 19 1/2 in W, 15 in H (35300BLUE)
- VINTIQUEWISE Storage Basket, Brown, Corn Rope-Straw, 3 PK (QI004168.3)
- MFG TRAY Molded Fiberglass Toteline Nesting Tote 921108 - 6-1/8 "L x 4-7/8"W x 2-1/8"H, Green (9211085113)
- DURABILT Storage Tote with Snap Lid, Black/Yellow/Gray, Polypropylene, 18 7/8 in W, 17 1/4 in H (8528GRBKYL.06)
- Wickerwise Storage Totes & Containers