Shop All Ice Cream Makers
Whynter
Ice Cream Maker, Stainless Steel, Overall Depth - Ice Machines: 11"
Mfr # ICM-200LS
Zoro # G7679918
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height - Ice Machines 10″
- Overall Width - Ice Machines 17″
- Cube Type Does Not Make Ice
- Overall Depth - Ice Machines 11"
Product Information
- Brand Whynter
- MFR # ICM-200LS
- Zoro # G7679918
- UPC # 850956003576
- Country of Origin China
- Category Ice Cream Makers
Dimensions
Overall Height - Ice Machines | 10″ |
Overall Width - Ice Machines | 17″ |
Overall Depth - Ice Machines | 11" |
Details
Item | Ice Cream Maker |
Cube Type | Does Not Make Ice |
Description
Take on dessert making like never before! Make delicious homemade ice cream that you can fully customize to taste with the Whynter ICM-200LS 2.1 Quart Ice Cream Maker. Incredibly easy to use, you can create delicious ice cream, rich creamy gelato and sorbet all in the comfort of your own home. Ideal for entertaining, this high capacity unit makes up to two quarts of your favorite frozen dessert in a single batch.
Our full featured ice-cream maker offers premium functions not available in budget ice cream makers. A built-in powerful compressor freezer allows for continuous use without the inconvenience of having to pre-freeze the mixing bowl. Not only is it so much easier, it also tastes a whole lot better. The Whynter ICM-200LS features an Extended Cooling function that prevents the mixture from melting and a Motor Protection function that stops the motor from churning to prevent overheating or damage to the motor when the mixture becomes solid. This unit also includes an electronic timer, ice cream scoop, and easy-to-follow recipe guide.
The sleek stainless steel exterior and soft touch LCD control panel will accent any kitchen counter. This will quickly become your new best friend. You will never again have to wait hours or take up freezer space before being able to make your favorite frozen dessert. This unit includes an electronic timer, temperature display, ice cream scoop, and we'll even send you some secret recipes on request!
Our full featured ice-cream maker offers premium functions not available in budget ice cream makers. A built-in powerful compressor freezer allows for continuous use without the inconvenience of having to pre-freeze the mixing bowl. Not only is it so much easier, it also tastes a whole lot better. The Whynter ICM-200LS features an Extended Cooling function that prevents the mixture from melting and a Motor Protection function that stops the motor from churning to prevent overheating or damage to the motor when the mixture becomes solid. This unit also includes an electronic timer, ice cream scoop, and easy-to-follow recipe guide.
The sleek stainless steel exterior and soft touch LCD control panel will accent any kitchen counter. This will quickly become your new best friend. You will never again have to wait hours or take up freezer space before being able to make your favorite frozen dessert. This unit includes an electronic timer, temperature display, ice cream scoop, and we'll even send you some secret recipes on request!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Ignition Cable Assembly (FK108979)
- FRYMASTER Filter Sheets 100Pk (8030003)
- LOGO BRANDS Detroit Lions 14oz Relief Mug (611-C14RM)
- DEXTER RUSSELL Boning Knife, 6" L, SS Blade, Yellow (01563Y)
- WHYNTER Portable Instant Ice Cream Maker Frozen Pan Roller in Stainless Steel (ICR-300SS)
- WHYNTER Ice Cream Maker, Stainless Steel, Overall Height - Ice Machines: 10 (ICM-15LS)
- WHYNTER Ice Cream Maker, 2 Qt Cap., SS Bowl, Yogurt Function, Champagne Gold (ICM-220CGY)
- WHYNTER 2.1 Qt Upright Ice Cream Maker with Stainless Steel Bowl (ICM-201SB)
- WHYNTER Ice Cream Maker 2 Qt Capacity Stainless Steel Bowl Yogurt Maker (ICM-220SSY)
- WHYNTER 128 Quart Automatic Ice Cream Maker Black Pink Edition (ICM-128BPS)
- Whynter Small Kitchen Appliances