Shop All Refrigerators
Whynter
Freestanding Beverage Refrigerator, Digital Control and Internal Fan
Mfr # BR-1211DS
Zoro # G7972658
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Whynter
- MFR # BR-1211DS
- Zoro # G7972658
- UPC # 852749006337
- Country of Origin China
- Category Refrigerators
Description
Efficiently store all your favorite beverages in one sleek and convenient appliance with the Whynter Freestanding Beverage Refrigerator with Digital Control and Internal Fan. This elegant and freestanding unit will hold, refrigerate, and display up to 121 standard 12 oz. cans.
Safety Lock
Secure your drinks with the built-in door lock and two keys. This is essential in retail environments or for sensitive contents.
Powerful Cooling Ability
Keep your drinks fresh with the intuitive touch screen temperature control, which allows for temperature ranging from 34 – 43oF. The unit cools efficiently using an internal fan-forced circulation system that distributes air evenly throughout the cabinet.
Premium design
You and your guests will appreciate the stainless steel trimmed glass door, and sleek black cabinet. The tempered double pane glass offers UV protection and lets you easily check your drink inventory. In addition, soft interior LED lighting can be set at the flip of a switch.
Adjustable Shelves
The cabinet includes 4 full slide out, and 1 half-slide out chrome wire shelves to organize your drinks by category.
Safety Lock
Secure your drinks with the built-in door lock and two keys. This is essential in retail environments or for sensitive contents.
Powerful Cooling Ability
Keep your drinks fresh with the intuitive touch screen temperature control, which allows for temperature ranging from 34 – 43oF. The unit cools efficiently using an internal fan-forced circulation system that distributes air evenly throughout the cabinet.
Premium design
You and your guests will appreciate the stainless steel trimmed glass door, and sleek black cabinet. The tempered double pane glass offers UV protection and lets you easily check your drink inventory. In addition, soft interior LED lighting can be set at the flip of a switch.
Adjustable Shelves
The cabinet includes 4 full slide out, and 1 half-slide out chrome wire shelves to organize your drinks by category.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Micro Switch (5304493153)
- HARTELL Pa103 Ltp-1 Impeller (650030)
- DUKE Chain, Cook 70 Fbb (175674)
- ENTERPRISE MANUFACTURING Bucket, Hang-On (Blue-5 Quart) (950053)
- WHYNTER 13.8 cu.ft. Digital Upright Convertible SS Deep Freezer/Refrigerator (UDF-139SS)
- WHYNTER Built-in Stainless Steel Dual Zone Compressor Wine Refrigerator (BWR-0922DZ)
- WHYNTER 33 Bottle Compressor Built-In Wine Refrigerator (BWR-33SD)
- WHYNTER Stainless Steel 1.2 cu. ft. Cigar Cooler Humidor (CHC-120S)
- WHYNTER 12 inch Built-In 20 Bottle Undercounter Stainless Steel Wine Refrigerator (BWR-208SB)
- WHYNTER Elite 45 Qt SlimFit Portable Freezer / Refrigerator with 12v Option (FM-452SG)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 39.41 cu. ft. Capacity, Black (MT53-1B)
- Whynter Refrigerators