Shop All Refrigerators
Whynter
Elite Touch Control Stainless 1.2 cu.ft. Cigar Cooler Humidor
Mfr # CHC-122BD
Zoro # G7972913
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Whynter
- MFR # CHC-122BD
- Zoro # G7972913
- UPC # 852749006184
- Country of Origin China
- Category Refrigerators
Description
Whether you are a true cigar aficionado or a casual enthusiast, the Whynter Elite Touch Control Stainless 1.2 cu.ft. Cigar Cooler Humidor is an ideal cigar storage system that can help preserve the flavor of your cigars and protect them from pests or other harmful conditions.
Easy to Read Hygrometer
The Whynter CHC-122BD is designed to help store and age cigars within the optimal humidity range 62% to 75% at room temperature. This cigar cooler humidor contains a humidification tray (for use with preferred solution/moisture beads) and equipped with an elegant analog hygrometer which helps monitor the desired level of humidity.
Quiet and Energy Efficient
Having a temperature controlled environment is also critical for discouraging the proliferation of any pests that may be present in the tobacco leaves. The thermoelectric cooling system used here minimizes the drying effect when cooling, relative to the compressor based cooling systems in many refrigeration units.
Spanish Cedar Shelves and Drawer
Furnished with two Spanish Cedar flat shelves and one spacious drawer, the Whynter CHC-122BD helps maintain humidity, emits a light complementary aroma, and helps repel damaging insects.
In addition to its main purpose of storing, preserving, and aging cigars, this Whynter Cigar Cooler Humidor is also an attractive and elegant showcase for your prized collection.
Easy to Read Hygrometer
The Whynter CHC-122BD is designed to help store and age cigars within the optimal humidity range 62% to 75% at room temperature. This cigar cooler humidor contains a humidification tray (for use with preferred solution/moisture beads) and equipped with an elegant analog hygrometer which helps monitor the desired level of humidity.
Quiet and Energy Efficient
Having a temperature controlled environment is also critical for discouraging the proliferation of any pests that may be present in the tobacco leaves. The thermoelectric cooling system used here minimizes the drying effect when cooling, relative to the compressor based cooling systems in many refrigeration units.
Spanish Cedar Shelves and Drawer
Furnished with two Spanish Cedar flat shelves and one spacious drawer, the Whynter CHC-122BD helps maintain humidity, emits a light complementary aroma, and helps repel damaging insects.
In addition to its main purpose of storing, preserving, and aging cigars, this Whynter Cigar Cooler Humidor is also an attractive and elegant showcase for your prized collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLOYD PANS 15 in Quik-Disk Pizza Pan (QDF40-15-PSTK)
- TRAEX Rack, Glass , Rack Max 20 (TR11G)
- CARIBOU COFFEE Coffee, Caramel Hideaway, 0.34 oz., PK24 (6685)
- NORLAKE 1500W COIL HEATER 230V for Nor-Lake (034935)
- WHYNTER 15 inch Built-In 80 Can Undercounter Stainless Steel Beverage Refrigerator (BBR-838SB)
- WHYNTER Built-in Stainless Steel Dual Zone Compressor Wine Refrigerator (BWR-0922DZ)
- WHYNTER 120 Bottle Freestanding Wine Cabinet Refrigerator (FWC-1201BB)
- WHYNTER 34 Qt Compact Portable Freezer Refrigerator with 12v DC Option (FMC-350XP)
- WHYNTER Built-in Stainless Steel Compressor Wine Refrigerator (BWR-1662SD)
- WHYNTER Freestanding 10.6 cu. ft. Commercial Beverage Merchandiser with Superlit Door (CBM-1060XLW)
- FRIGIDAIRE Refrigerator/Freezer, White, 60-1/2" H (FFTR1425VW)
- Whynter Refrigerators