Shop All Freezers
Whynter
90 Qt Dual Zone Portable Fridge/Freezer with 12V Option and Wheels
Mfr # FM-901DZ
Zoro # G7973114
product price: $914.99
/ea
Free Shipping & Returns
$914.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
This Whynter Dual Zone Portable Fridge / Freezer offers premium quality and innovative design to your frozen/ refrigerated needs. With two separately controlled temperature zones, you can set either zone as a freezer and the other as a refrigerator or at any temperature for your specific requirements. All you need is either a standard household 110 Volt outlet or a 12 Volt power source, like an automotive battery. The internal LED lights also allow for easier, more convenient access in low-light conditions.
Whether on a day trip or major expedition, you can easily keep your food and beverages chilled, or frozen with this benchtop freezer. The Whynter portable freezers should not to be confused with less effective 12 volt novelty and beverage type “coolers”, the Whynter portable freezer fridge is a true freezer/refrigerator which cools between –8°F to 50°F. A cost effective and mobile solution for your recreational and critical freezing requirements.
Whether on a day trip or major expedition, you can easily keep your food and beverages chilled, or frozen with this benchtop freezer. The Whynter portable freezers should not to be confused with less effective 12 volt novelty and beverage type “coolers”, the Whynter portable freezer fridge is a true freezer/refrigerator which cools between –8°F to 50°F. A cost effective and mobile solution for your recreational and critical freezing requirements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARRICK Liquid Level Control (26E8B0)
- REYNOLDS Reynolds Wrap® Heavy Duty Aluminum Foil Roll, 12" x 500 Ft., Silver (REY 620)
- SUPCO Lid Switch Assembly (LP5806)
- COUNTRY TIME Country Time Lemonade Beverage Mix 14 oz. Packets, PK15 (10043000013981)
- WHYNTER 1.1 cu. ft. Energy Star Upright Freezer with Lock, Stainless Steel (CUF-112SS)
- WHYNTER 8.3 cu.ft. Energy Star Digital Upright Stainless Steel Deep Freezer/Refrigerator (UDF-0831SS)
- WHYNTER 3.0 cu. ft. Energy Star Upright Freezer with Lock, Black (CUF-301BK)
- WHYNTER 45 Qt Portable Fridge/ Freezer (FM-45G)
- WHYNTER 95 Qt Portable Wheeled Freezer with Door Alert and 12v Option (FM-951GW)
- WHYNTER 1.1 cu. ft. Energy Star Upright Freezer with Lock (CUF-110B)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 22.5 Cu. Ft. (HBF23HC-1)
- Whynter Freezers