Shop All Freezers
Whynter
45 Qt Portable Fridge/Freezer Camouflage Edition
Mfr # FM-45CAM
Zoro # G7972782
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Take your drinks, meats or and other contents on the go with Whynter FM-45CAM 45-quart portable fridge/freezer. This special camouflage edition looks cool as it keeps your items cool (or frozen) in one premium and innovative design. It is perfect for RVs, boats, campsites, and fishing trips.
Power System
The fridge/freezer’s portability is enhanced with its easy powering needs. It runs on either a standard household 110 Volt outlet, or a 12 Volt power source like a car battery, and it comes with its both an eight-foot AC power cord and ten-foot DC power cords.
Powerful Cooling Ability
This fridge/freezer has an adjustable cooling system that lets you set it to anywhere between -8 – 50oF. It even includes with a Fast Freeze mode to rapidly cool contents all the way to -8 F. The well insulated lid and walls help protect the internal temperature and keep contents stable.
Portable and Rugged
In addition to its easy power requirements and small size, this fridge/freeze comes with convenient side handles for easy mobility. It will also continue to function even when tilted as far as 30o, and its tough and solid outer casing protects it during outdoor transportation. This solidly built unit will operate flawlessly even when driven through rough and unpredictable terrain.
Power System
The fridge/freezer’s portability is enhanced with its easy powering needs. It runs on either a standard household 110 Volt outlet, or a 12 Volt power source like a car battery, and it comes with its both an eight-foot AC power cord and ten-foot DC power cords.
Powerful Cooling Ability
This fridge/freezer has an adjustable cooling system that lets you set it to anywhere between -8 – 50oF. It even includes with a Fast Freeze mode to rapidly cool contents all the way to -8 F. The well insulated lid and walls help protect the internal temperature and keep contents stable.
Portable and Rugged
In addition to its easy power requirements and small size, this fridge/freeze comes with convenient side handles for easy mobility. It will also continue to function even when tilted as far as 30o, and its tough and solid outer casing protects it during outdoor transportation. This solidly built unit will operate flawlessly even when driven through rough and unpredictable terrain.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORINOX 7 1/2 in Chef Knife (5.2003.19)
- MORCON TISSUE Valay Interfolded Napkins, 1-Ply, 6.3 x 8.85, Kraft, PK6000 (5050VN)
- RUBBERMAID COMMERCIAL Bouncer Measuring Cup, 4qt, Clear (FG321800CLR)
- VACU VIN Vacu Vin 68625606 Champagne Bottle Opener - Gift Box (68625606)
- WHYNTER 45 Qt Portable Fridge/ Freezer (FM-45G)
- WHYNTER 3.0 cu. ft. Energy Star Upright Freezer with Lock, Stainless Steel (CUF-301SS)
- WHYNTER 65 Qt Portable Fridge/ Freezer (FM-65G)
- WHYNTER 90 Qt Dual Zone Portable Fridge/Freezer with 12V Option and Wheels (FM-901DZ)
- WHYNTER 62 Qt Dual Zone Portable Fridge/ Freezer (FM-62DZ)
- WHYNTER 3.0 cu. ft. Energy Star Upright Freezer with Lock, Black (CUF-301BK)
- MAGIC Magic MCUF3S2 3.0 cu ft. Upright Freezer Stainless Steel Look (MCUF3S2)
- Whynter Freezers