Shop All Refrigerators
Whynter
18 Bottle Compressor Built-In Wine Refrigerator
Mfr # BWR-18SD
Zoro # G7972685
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Whynter
- MFR # BWR-18SD
- Zoro # G7972685
- UPC # 891207001996
- Country of Origin China
- Category Refrigerators
Description
The Whynter Built-in undercounter wine refrigerator offers premium quality and innovative design ideal for your wine collecting needs. Whether for the enthusiast or the connoisseur, the Whynter built-in undercounter wine refrigerator provides affordable yet advanced wine storage functionality. This Whynter single zone wine storage system (BWR-18SD) can hold up to 19 standard 750ml wine bottles. The powerful compressor cooling system offers optimum temperature (high 30oF to mid 60oF) for red, white, and sparkling wines. The front ventilation design of this unit allows for flush with cabinet undercounter installation or simply freestanding usage.
The premium appeal of the BWR-18SD features an exclusive stainless steel trimmed door and a heavy stainless steel L-bar handle. The six removable stainless steel trimmed wood racks in the unit allow for maximum storage capacity.
Model: BWR-18SD
The premium appeal of the BWR-18SD features an exclusive stainless steel trimmed door and a heavy stainless steel L-bar handle. The six removable stainless steel trimmed wood racks in the unit allow for maximum storage capacity.
Model: BWR-18SD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTER Woven 3/8 Mro 12 Feet Gasket (01-100V21-0155A)
- LOW TEMP INDUSTRIES Thermostat, Electric(Ka-601-72) (195400)
- CADCO Hot Plate, Heavy Duty, Cast Iron, 220V (LKR-220)
- HENNY PENNY Pan Support (37159)
- WHYNTER 12 inch Built-In 20 Bottle Undercounter Stainless Steel Wine Refrigerator (BWR-208SB)
- WHYNTER Built-in Black Glass 80-can capacity 3.4 cu ft. Beverage Refrigerator (BBR-801BG)
- WHYNTER Stainless Stee 29 cu ft Beer Keg Froster Beverage Refrigerator (BEF-286SB)
- WHYNTER Beverage Refrigerator With Lock, Stainless Steel 90 Can Capacity (BR-091WS)
- WHYNTER Seamless Stainless Steel Door Single Zone Built-in Wine Refrigerator (BWR-331SL)
- WHYNTER 120 Can Beverage Refridgerator with internal fan (BR-130SB)
- KOOLMORE One Door Stainless Steel Back Bar Cooler Counter Height Beverage Refrigerator, Mini Drink Fridge (BC-1DSW-SS)
- Whynter Refrigerators