Shop All Portable Air Conditioners
Whynter
14000 BTU Portable Air Conditioner with 3M SilverShield Filter
Mfr # ARC-148MS
Zoro # G7973078
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Whynter
- MFR # ARC-148MS
- Zoro # G7973078
- UPC # 850956003699
- Country of Origin China
- Category Portable Air Conditioners
Description
Specifically designed to be mobile and powerful, the Whynter ARC-148MS portable air conditioner can be easily setup in almost any indoor location and is often required in data closets / server rooms, bedrooms, classrooms, garages / workshops and other high-cooling demand settings. This ARC-148MS portable air conditioner provides a powerfu 14,000 BTU cooling output while maintaining a compact and portable profile. Hassle-free operation
This unit features advanced self-evaporating technology, which uses and recycles moisture collected during the cooling process to produce cool air and minimize condensate build-up. It also features an auto-restart function which it automatically restarts on the previous settings after power outage. Additionally, the unit can also be programmed with a 24hr timer to activate or shut-off at preset times.Cleaner and fresher air. This unit also features a separate dehumidifying mode that enables it to be used as a room dehumidifier as needed. A 3M© Filter and SilverShield washable pre-filter are equipped standard on this air conditioner to help keep the cooled air cleaner and fresher.
This unit features advanced self-evaporating technology, which uses and recycles moisture collected during the cooling process to produce cool air and minimize condensate build-up. It also features an auto-restart function which it automatically restarts on the previous settings after power outage. Additionally, the unit can also be programmed with a 24hr timer to activate or shut-off at preset times.Cleaner and fresher air. This unit also features a separate dehumidifying mode that enables it to be used as a room dehumidifier as needed. A 3M© Filter and SilverShield washable pre-filter are equipped standard on this air conditioner to help keep the cooled air cleaner and fresher.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLOW FILTRATION Air Filter Foam Roll Media, 18 x 25 x 1/4, Dark Gray (F182525)
- WAYCOOL Portable Evaporative Cooler 2040/3020 cfm, 2500 sq. ft., 24.0 gal (WC-1HPMFAOSC)
- CHICAGO FAUCET Repair Kit Vb Chi For - Part# 892-202Kjknf (892-202KJKNF)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switchpressure Switch 1/4" Fnpt (69JF9)
- WHYNTER Eco-Friendly 12000 BTU Portable Air Conditioner (ARC-12S)
- WHYNTER Elite 12000 BTU Dual Hose Digital Portable Air Conditioner (ARC-122DS)
- WHYNTER 14000 BTU Portable Air Conditioner and Heater, Filter Plus Autopump (ARC-148MHP)
- WHYNTER Eco-Friendly 14000 BTU Dual Hose Portable Air Conditioner (ARC-14S)
- WHYNTER Whynter 14000 BTU Portable Air Conditioner & Heater with 3M & SilverShield Filter - (ARC-148MHP)
- WHYNTER 14,000 BTU (10,000 BTU SACC) Dual Hose Portable Air Conditioner up to 500 sq ft (ARC-147WF)
- GLOBAL INDUSTRIAL 14,000 BTU Portable Air Conditioner, Cool with Heat, 115V (292852)
- Whynter Portable Air Conditioners