Shop All Disinfectants and Sanitizers
Whizzer
Cleaner and Disinfectant, 1 gal. Bottle, Unscented, Clear
Mfr # 230201
Zoro # G4668133
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 1 gal.
- Fragrance Unscented
- Color Clear
- Primary Chemical None
Product Information
- Brand Whizzer
- MFR # 230201
- Zoro # G4668133
- UPC # 074676230214
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 1 gal. |
Cleaner Container Size | 1 gal. |
Degreaser Container Size | 1 gal. |
Container Size | 1 gal |
Description
Cleaner and Disinfectant, Primary Chemical None, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:128, Fragrance Lemon, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Targeted Pathogens C. Difficile; Hepatitis; Hepatitis B; HIV; Influenza A; Methicillin-Resistant Staphylococcus Aureus, Product Series No Series, VOC Content 0 Percent, Includes (2) Trigger Spray Bottles, Rinse Required Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 3" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 1/2 in L Brush, Green, 6 in L Overall (5380772)
- 3M Preburnishing Pad, 14 In, Green/Amber, PK5 (5000)
- PIG Absorbent Roll, 7 gal, 15 in x 60 ft, Universal, Gray, Polypropylene (MAT242)
- INSTANT POWER PROFESSIONAL Septic Shock Reconditioner, 2L, Odorless (8817)
- BRITE STAR 75032 32 oz Bio Odor Holding Tank Treatment (S2R-75032)
- CAVIWIPES Metrex Surface Disinfectant Wipes, 6 X 6.75in, 1920PK (13-1100)
- BETCO Cleaners & Detergents, Bottle, Citrus Floral, 12 PK (3151200)
- CHAMPION PACKAGING & DISTRIBUTION 128Oz Reg Scent Bleach (MA121-28)
- CAVICIDE Disinfectant, 1 gal (13-1000)
- S.P. RICHARDS CO Refill, Cucumber Melon, Tcell (402470)
- COLGATE-PALMOLIVE CO Ajax Oxygen Bleach Cleaner, 21 oz., 24PK (CPC214278CT)
- Whizzer Disinfectants and Sanitizers