Shop All Cut-Resistant Sleeves
Whizard
Cut Resistant Sleeve, Uncoated, Unlined
Mfr # SKC-24
Zoro # G5405522
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Gray, Yellow
- ANSI/ISEA Puncture Level 0
- Sleeve Size Universal
- ANSI/ISEA Cut Level 3
- ANSI/ISEA Abrasion Level 0
Product Information
- Brand Whizard
- MFR # SKC-24
- Zoro # G5405522
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Sleeve Size | Universal |
Details
Item | Cut-Resistant Sleeve |
Color | Black, Gray, Yellow |
ANSI/ISEA Puncture Level | 0 |
ANSI/ISEA Cut Level | 3 |
ANSI/ISEA Abrasion Level | 0 |
Standards | ANSI |
Sleeve Style | Sleeve |
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level 3, Sleeve Style Sleeve, Color Black, Gray, Yellow, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Puncture Level 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAPCO Control Panel Board, Max. Number Zones 48 (GEM-P3200EXPCBD)
- OCCUNOMIX Rain Pants, Yellow, 4XL, Fits Waist 56 to 58" (LUX-TRBIB-Y4X)
- SHOWA SHOWA Best Glove BO500B Polyurethane Coated Gloves, M, 12PK (BO500B-M)
- SUPERIOR GLOVE Dexterity Pu Palm Dipped ASTM Cut 4, PR (S13KFGPU12)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (AD-24H)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (SKC-18)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (135364)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (SKC-24H)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (AD-14)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (SKC-14)
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, M (2041-M (8))
- Whizard Cut-Resistant Sleeves