Shop All Cut-Resistant Sleeves
Whizard
Cut Resistant Sleeve, Uncoated, Unlined
Mfr # AD-18H
Zoro # G5409397
original price:
$4.99
10% off
new price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- ANSI/ISEA Cut Level 2
- Sleeve Size Universal
- ANSI/ISEA Puncture Level 0
- Sleeve Style Sleeve with Thumbhole
Product Information
- Brand Whizard
- MFR # AD-18H
- Zoro # G5409397
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Sleeve Size | Universal |
Details
Item | Cut-Resistant Sleeves |
Color | Blue |
ANSI/ISEA Cut Level | 2 |
ANSI/ISEA Puncture Level | 0 |
Sleeve Style | Sleeve with Thumbhole |
Standards | ANSI |
ANSI/ISEA Abrasion Level | 0 |
Description
Cut-Resistant Sleeves, ANSI/ISEA Cut Level 2, Sleeve Style Sleeve with Thumbhole, Color Blue, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Puncture Level 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA, 10" Height, Rigid Plastic, 14" x 10", Landscape, Shipping And Receiving Warehouse Sign (OS-MISC-P-1014-L-19513)
- NEWSTRIPE Stencil, 12", NO PARKING, 1/8", (10000568)
- HEXARMOR Safety Gloves, Orange/White, XL, PR (4075-XL (10))
- PARTNERS BRAND Inspection Tags, "Repairable or Rework", 4 3/4" x 2 3/8", Green, 1000/Case (G20041)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (SKC-14)
- WHIZARD Cut Resistant Sleeve, 10 In. L, Kevlar(R) (SK-10-KSC)
- WHIZARD Whizard Armguard Ii Wht 20In. (333562)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (SKC-24)
- WHIZARD Cut Resistant Sleeve, 14 In. L, Kevlar(R) (SK-14-KSC)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (135364)
- MCR SAFETY Economy Weight Kevlar 18 Sleeve W Bart (9378BE)
- Whizard Abrasion & Cut Resistant Clothing