Shop All Cut-Resistant Sleeves
Whizard
Cut Resistant Sleeve, 24 In. L, Kevlar(R)
Mfr # SK-24-KSC
Zoro # G0791515
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green, Yellow
- Sleeve Size Universal
- Standards ANSI
- Sleeve Style Sleeve
- ANSI/ISEA Abrasion Level 0
Product Information
- Brand Whizard
- MFR # SK-24-KSC
- Zoro # G0791515
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Sleeve Size | Universal |
Details
Item | Cut-Resistant Sleeve |
Color | Green, Yellow |
Standards | ANSI |
Sleeve Style | Sleeve |
ANSI/ISEA Abrasion Level | 0 |
ANSI/ISEA Puncture Level | 0 |
ANSI/ISEA Cut Level | 4 |
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level 4, Sleeve Style Sleeve, Color Green, Yellow, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Puncture Level 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 8 in x 12 in, Glow Vinyl (473A61)
- NMC Danger Men Working On Machinery Hands Off This Equipment Tag, Pk25 (RPT31G)
- TALON TRAX Overshoe, Men, L, PullOn, Blk, PVC/Vinyl, PR (3XE84)
- MILWAUKEE TOOL 12 Pk Cut 5 Dipped Gloves - L (48-22-8952B)
- WHIZARD Cut Resistant Sleeve, 14 In. L, Kevlar(R) (SK-14-KSC)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (SKC-14)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (135364)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (SKC-24H)
- WHIZARD Cut Resistant Sleeve, 18 In. L, Kevlar(R) (SK-18-KSC)
- WHIZARD Whizard Armguard Ii Wht 20In. (333562)
- CONDOR Cut Resistant Sleeve, 10 In., Black (3TKX3)
- Whizard Cut-Resistant Sleeves