Shop All Cut-Resistant Sleeves
Whizard
Cut Resistant Sleeve, 10 In. L
Mfr # 333477
Zoro # G1134314
$21.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- ANSI/ISEA Abrasion Level 0
- ANSI/ISEA Puncture Level 0
- Sleeve Style Sleeve
- Sleeve Size Universal
Product Information
- Brand Whizard
- MFR # 333477
- Zoro # G1134314
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Sleeve Size | Universal |
Details
Item | Cut-Resistant Sleeve |
Color | White |
ANSI/ISEA Abrasion Level | 0 |
ANSI/ISEA Puncture Level | 0 |
Sleeve Style | Sleeve |
ANSI/ISEA Cut Level | 4 |
Standards | ANSI |
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level 4, Sleeve Style Sleeve, Color White, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Puncture Level 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERGRIT 3" Stair nosing-4'6" length Yellow (231BF-YEL46)
- SUPERIOR GLOVE Cut and Heat Resistant Glove, L, PR (SPGC/A/L)
- HESTRA Glove, Leather, Goatskin, Denim/Tan, L (73400-271-09)
- TOUGH DUCK Quilted Safety Vest, SV052-FLGR-3XL (SV052)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (SKC-18H)
- WHIZARD Whizard Armguard Ii Wht 20In. (333562)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (AD-18)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (AD-14)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (SKC-14)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (SKC-24H)
- NATIONAL SAFETY APPAREL CutGuard„¢ 27" Kevlar Twill Shoulder Cape Sleeve, Yellow, S30KV27 (S30KV27)
- Whizard Cut-Resistant Sleeves