Shop All Tap Extensions
This Product is Discontinued
Whitney Tool
Tap Extension, Size 5/8, 6 In OAL (Discontinued)
Mfr # 96111
Zoro # G2613186
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fits Tap Size 5/8 in
- Overall Length 6"
- Square Drive Size (In.) 0.360
- Number of Pieces 1
- Material Tool steel
Product Information
- Brand Whitney Tool
- MFR # 96111
- Zoro # G2613186
- Country of Origin United States
- Category Tap Extensions
Dimensions
Fits Tap Size | 5/8 in |
Overall Length | 6" |
Square Drive Size (In.) | 0.360 |
Shank Dia. | 0.480" |
Body Dia. | 3/4" |
Depth Tap Enters | 1-1/4" |
Tap Size | 5/8 |
Overall Length (In.) | 6 |
Body Dia. (In.) | 3/4 |
Details
Item | Tap Extension |
Number of Pieces | 1 |
Material | Tool steel |
For Use With | Taps |
Application | For Fitting Into Places Not Accessible to Conventional Tap Extension |
Description
Tap Extension, Overall Length 6 In., Fits Tap Size 5/8 in, Shank Dia. 0.480 In., Body Dia. 3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.