Shop All Creepers & Dollies
Whiteside
Creeper, 6" No-Matic Wheels, 40" L
Mfr # MTLPNEU
Zoro # G1205251
original price:
$422.92
7% off
new price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Load Capacity 600 lb
- Length 40 in
- Includes 40 in Creeper w/ 6 in No-Matic Wheels and V-drop
- Width 26 in
Product Information
- Brand Whiteside
- MFR # MTLPNEU
- Zoro # G1205251
- UPC # 086739901429
- Country of Origin United States
- Category Creepers & Dollies
Dimensions
Length | 40 in |
Width | 26 in |
Caster Size | 6 in |
Height | 8 3/4 in |
Overall Width | 26 in |
Height Range | 8 3/4 in |
Dimensions | 26 in x 8 3/4 in |
Overall Length | 40 in |
Caster Diameter | 6 in |
Overall Height | 8 3/4 in |
Description
Creeper, Creeper Seat Style Creeper, Duty Rating Heavy-Duty, Maximum Load Capacity 600 lb, Dimensions 26 in x 8 3/4 in, Height Range 8 3/4 in, Frame Material Steel, Caster Diameter 6 in, Caster Material Foam, Creeper Material Steel, Frame Gauge 18 ga, Headrest Style Padded, Height 8 3/4 in, Overall Height 8 3/4 in, Overall Length 40 in, Overall Width 26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS 16 oz Gear Oil Bottle 320 ISO Viscosity, 90W SAE, Amber (MSF1423007)
- ACDELCO Pan-A/Trns Oil, 8681485 (8681485)
- MONROE Rs9000Xl Shock Absorber, Rs999042 (RS999042)
- CRESCENT JOBOX 24" x 24" Underbed Mounting Brackets (229000)
- WHITESIDE Creeper, V-Drop, 40 in. (MTLV6)
- WHITESIDE Mechanic Seat, 480 lb., 17 to 22"H (HRAS)
- WHITESIDE Creeper Seat, 15in L x 15in W x 17in H (HRASV)
- WHITESIDE Creeper, 40 in L x 17 in W x 4-45/64 in H (MTL38)
- WHITESIDE Creeper, 40in L x 20-1/2in W x 4-1/4in H (MTL40RT)
- WHITESIDE Caster, 2 in, Use W/ 4WM25, 4WM27, PK4 (22)
- BENDPAK Ergochair Wall Hanger (5216087)
- Whiteside Creepers & Dollies