Shop All Creepers & Dollies
Whiteside
Creeper, 40in L x 20-1/2in W x 4-1/4in H
Mfr # MTL40RT
Zoro # G3106881
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 570 lb
- Length 40 in
- Includes (6) Caster
- Width 20 1/2 in
- Features Wide Bottomed Round Framed Creeper
Product Information
- Brand Whiteside
- MFR # MTL40RT
- Zoro # G3106881
- Country of Origin United States
- Category Creepers & Dollies
Dimensions
Length | 40 in |
Width | 20 1/2 in |
Caster Size | 2 1/2 in |
Height | 4 1/4 in |
Overall Width | 20 1/2 in |
Dimensions | 20 1/2 in x 4 1/4 in |
Caster Diameter | 2 1/2 in |
Height Range | 4 1/4 in |
Overall Length | 40 in |
Overall Height | 4 1/4 in |
Details
Load Capacity | 570 lb |
Includes | (6) Caster |
Features | Wide Bottomed Round Framed Creeper |
Number of Wheels | 6 |
Item | Creeper |
Caster Type | Polyolefin |
Frame Material | Steel |
Creeper Seat Style | Creeper |
Maximum Load Capacity | 570 lb |
Creeper Material | Steel |
Duty Rating | Standard-Duty |
Caster Material | Polyolefin |
Headrest Style | Padded |
Description
Creeper, Creeper Seat Style Creeper, Duty Rating Standard-Duty, Maximum Load Capacity 570 lb, Dimensions 20 1/2 in x 4 1/4 in, Height Range 4 1/4 in, Frame Material Steel, Caster Diameter 2 1/2 in, Caster Material Polyolefin, Creeper Material Steel, Headrest Style Padded, Height 4 1/4 in, Includes (6) Caster, Overall Height 4 1/4 in, Overall Length 40 in, Overall Width 20 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Perko 0571DP4BLK Gas Tank Vent w Swivel Elbow-Chrome-Plated Body w Black Polymer Splash Guard (0571DP4BLK)
- ROADPRO Heated Mug, Travel (RP0719)
- HALTEC Large Bore Pencil Gauge, 10-150 psi (GA-250)
- ASTRO PNEUMATIC HOSECLAMP PLIER W/3 CABLES & 4 JAWS (AO94093)
- WHITESIDE Creeper, Load Cap. 570 lb., 44" L, 17" W (MTL2UPNM)
- WHITESIDE Mechanics Seat, 350 lb, 15" H (SPPKD)
- WHITESIDE Creeper, Load Cap. 600 lb., 40" L, 24-1/2"W (MTLPNEUADJP)
- WHITESIDE Creeper, 350 lb. Load Capacity, 39" L, 11"W (UTDII)
- WHITESIDE Creeper, 40 in L x 17 in W x 4-45/64 in H (MTL38)
- WHITESIDE Creeper, Heavy-Duty, 570 lb Max Load Capacity (2UP)
- SUNEX 6 Caster Creeper, with Adjustable Head Rest, Powder Coated Black Frame, Red Vinyl Cover, Black/Red (8505)
- Whiteside Creepers & Dollies