Shop All Creepers & Dollies
Whiteside
Creeper, 40in L x 17in W x 4-1/4in H
Mfr # MTL38V6
Zoro # G3106909
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 570 lb
- Length 40 in
- Includes (6) Caster
- Width 17 in
- Features Heavy Duty
Product Information
- Brand Whiteside
- MFR # MTL38V6
- Zoro # G3106909
- Country of Origin United States
- Category Creepers & Dollies
Dimensions
Length | 40 in |
Width | 17 in |
Caster Size | 2 1/2 in |
Height | 4 1/4 in |
Overall Width | 17 in |
Overall Length | 40 in |
Height Range | 4 1/4 |
Caster Diameter | 2 1/2 in |
Overall Height | 4 1/4 in |
Dimensions | 17 in x 4 1/4 in |
Details
Load Capacity | 570 lb |
Includes | (6) Caster |
Features | Heavy Duty |
Number of Wheels | 6 |
Item | Creeper |
Caster Type | Polyolefin |
Frame Material | Steel |
Creeper Material | Steel |
Maximum Load Capacity | 570 lb |
Caster Material | Polyolefin |
Creeper Seat Style | Creeper |
Duty Rating | Standard-Duty |
Headrest Style | Padded |
Description
Creeper, Creeper Seat Style Creeper, Duty Rating Standard-Duty, Maximum Load Capacity 570 lb, Dimensions 17 in x 4 1/4 in, Height Range 4 1/4, Frame Material Steel, Caster Diameter 2 1/2 in, Caster Material Polyolefin, Creeper Material Steel, Headrest Style Padded, Height 4 1/4 in, Includes (6) Caster, Overall Height 4 1/4 in, Overall Length 40 in, Overall Width 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T-H MARINE 12V Pump Only For Pro-Air System Livewell Aeration (PAP1DP)
- ZEREX Antifreeze Coolant, 32 oz., RTU (ZXEDX3)
- BUYERS PRODUCTS Black Mounting Bracket for 4.4 Inch Thin Mount LED Strobe Light (8891925)
- GUEST Extra-Duty On/Off Diesel Power Battery Switch (2304A)
- WHITESIDE Mechanic Seat, 23" H, Steel, 4 Wheels (HRAS3NM)
- WHITESIDE Creeper Seat, Adjustable (GRSRB20)
- WHITESIDE Creeper, 3" H, 22-1/2" W, Plastic, 6 Wheels (PLBLK)
- WHITESIDE Creeper, 4-5/8" H, Steel, 6 Wheels (34VHD6VIP)
- WHITESIDE Mechanic Seat, 17"H, Steel, 480 lb, 4 Wheels (HRS2WS)
- WHITESIDE Creeper Caster, 2-1/2 in, PK6 (25)
- K-TOOL INTERNATIONAL Mechanic'S Seat (KTIXD74984)
- Whiteside Creepers & Dollies