Shop All Creepers & Dollies
Whiteside
Creeper, 36in L x 17in W x 4-45/64in H
Mfr # MTL34
Zoro # G3106890
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 570 lb
- Length 36 in
- Includes (6) Caster
- Width 17 in
- Caster Size 2 1/2 in
Product Information
- Brand Whiteside
- MFR # MTL34
- Zoro # G3106890
- Country of Origin United States
- Category Creepers & Dollies
Dimensions
Length | 36 in |
Width | 17 in |
Caster Size | 2 1/2 in |
Height | 4 45/64 in |
Overall Length | 36 in |
Overall Width | 17 in |
Dimensions | 17 in x 4 45/64 in |
Height Range | 4 45/64 in |
Overall Height | 4 45/64 in |
Caster Diameter | 2 1/2 in |
Details
Load Capacity | 570 lb |
Includes | (6) Caster |
Number of Wheels | 6 |
Caster Type | Polyolefin |
Frame Material | Steel |
Item | Creeper |
Maximum Load Capacity | 570 lb |
Duty Rating | Standard-Duty |
Caster Material | Polyolefin |
Creeper Seat Style | Creeper |
Creeper Material | Steel |
Headrest Style | Padded |
Description
Creeper, Creeper Seat Style Creeper, Duty Rating Standard-Duty, Maximum Load Capacity 570 lb, Dimensions 17 in x 4 45/64 in, Height Range 4 45/64 in, Frame Material Steel, Caster Diameter 2 1/2 in, Caster Material Polyolefin, Creeper Material Steel, Headrest Style Padded, Height 4 45/64 in, Includes (6) Caster, Overall Height 4 45/64 in, Overall Length 36 in, Overall Width 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES $INFLATOR GAGE-DH (MIS-516)
- ATTWOOD Attwood 7622-7 Trolling Motor Connectors - Female, 3 Wire, 10 Gauge Kit, 12/24V (7622-7)
- ICON VEHICLE DYNAMICS 10-14 RAPTOR LEAF SPRING HARDWARE KIT (95220H)
- CRAFTSMAN 12V Manual Battery Charger/Engine Starter, 175A Engine Start, 40A Boost, 10A Charge. (CMXCESM274)
- WHITESIDE Creeper, HD Extra Wide w/ Adj. Headrest (MTLMONADJLO)
- WHITESIDE Creeper Seat, Adjustable (GRSRB20)
- WHITESIDE Creeper, Solid Wood, w/Metal Corners (MC-72)
- WHITESIDE Creeper, 4-5/8" H, Steel, 6 Wheels (34VHD6VIP)
- WHITESIDE Creeper, Load Cap. 570 lb., 40" L, 17" W (MTLV6NM)
- WHITESIDE Mechanic Seat, 23" H, Steel, 4 Wheels (HRAS3NM)
- LISLE Wheel for Plastic Creeper, 4" (96572)
- Whiteside Creepers & Dollies