Shop All Creepers & Dollies
Whiteside
Caster, 2 in, Use W/ 4WM25, 4WM27, PK4
Mfr # 22
Zoro # G2823493
original price:
$50.25
10% off
$45.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Size 2 in
- Number of Casters 4
- Material Polyolefin
- Color Black
- For Use With 4WM25, 4WM27
Product Information
- Brand Whiteside
- MFR # 22
- Zoro # G2823493
- UPC # 086739201024
- Country of Origin United States
- Category Creepers & Dollies
Dimensions
Caster Size | 2 in |
Wheel Diameter | 2 in |
Details
Item | Creeper Caster Replacement Wheel |
Number of Casters | 4 |
Material | Polyolefin |
Color | Black |
For Use With | 4WM25, 4WM27 |
Includes | Caster Hardware |
Number of Wheels | 4 |
Core Color | Black |
Replacement Wheel | 4WM25; 4WM27 |
Hub Material | Polyolefin |
Wheel/Tread Material | Polyolefin |
Wheel/Tread Color | Black |
Description
Creeper Caster Replacement Wheel, Hub Material Polyolefin, Core Color Black, Wheel Diameter 2 in, Wheel/Tread Color Black, Wheel/Tread Material Polyolefin, Number of Wheels 4, Replacement Wheel 4WM25; 4WM27, Includes Caster Hardware, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANELTRONICS Incandescent Indicator 5/16 Inch 12 Vdc Red (048-006)
- BALDWIN FILTERS Air Filter, 6-11/32 x 2-9/32 in. (PA5314)
- MEGUIARS AUTOMOTIVE Meguiar's® Quik Detailer, 16 oz. (A3316)
- NTK Engine Oil Pressure Sensor, 1S12693 (1S12693)
- WHITESIDE Adjustable Creeper Seat With Round Seat (HRASV)
- WHITESIDE Mechanic Seat, 480 lb., 17 to 22"H (HRAS)
- WHITESIDE Creeper, V-Drop, 40 in. (MTLV6)
- WHITESIDE Creeper, 40 in L x 17 in W x 4-45/64 in H (MTL38)
- WHITESIDE Mechanic Seat, 14" H, Steel, 4 Wheels (HSPJR)
- WHITESIDE Creeper Seat, w/ Trays, 19 in. (SPP25DT)
- POWERBUILT Professional 2-In-1 Creeper Seat (240298)
- Whiteside Creepers & Dollies