Shop All Kitchen Sinks
Whitehaus
Old Fashioned Country Fireclay Utility Sink W/ High Backsplash, Blu
Mfr # OFCH2230-BLUE
Zoro # G7793146
product price: $1,022.99
/ea
Free Shipping & Returns
$1,022.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Whitehaus
- MFR # OFCH2230-BLUE
- Zoro # G7793146
- UPC # 848130032665
- Country of Origin Unknown
- Category Kitchen Sinks
Description
Whitehaus Collection showcases our Old Fashioned Country Utility sink in Fireclay, available four exquisite colors. Handmade from natural clay, molded, and then baked into an elegant, smooth and glossy finish, this Old Fashioned Country sink comes complete with a high backsplash and 8” pre-drilled holes for a wall mount faucet. Visually appealing, timeless in design and a stylish, a solid fireclay Country Utility sink in your choice of White, Biscuit, Black or Sapphire Blue is an essential addition to your home or business.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 5 ft Length, Type L (LH03005)
- SYMMONS Shower Trim Kit, 5-3/4" L, Chrome Finish (9600-PLRTRM)
- ZORO SELECT Water Heater Drip Pan, 26 In Dia, Plastic (3VU60)
- APOLLO VALVES Safety Relief Valve, 1-1/4 In, 125 psi (1060625)
- WHITEHAUS Old Fashioned Country Fireclay Utility Sink W/ High Backsplash, Black (OFCH2230-BLACK)
- WHITEHAUS Rvrsbl Sink W/ A Gothichaus Swirl Design Front Apron On One Side, Wht (WHFLGO3018-WHITE)
- WHITEHAUS Noah'S Collection SS Sgl Bowl Undermount Sink, SS (WHNUB3016)
- WHITEHAUS Lrg Rvrsbl Sink W/ 2 ½" Lip On One Side And 2" Lip On The Opposite Sid (WHQ536-BLUE)
- WHITEHAUS Pearlhaus SS Dbl Door, Freestanding Cabinet W/ Sink, SS (WH33209-CAB-NP)
- ELKAY Sink, Undermount Mount, 0 Hole, Black Finish (ELGU3322BK0)
- Whitehaus Kitchen Sinks