Shop All Bathroom Sinks
Whitehaus
Console W/ Integrated Rctnglr Bowl W/ Widespread Hole Drill, Chrm Leg S
Mfr # WHV024-L33-3H-C
Zoro # G7792525
product price: $834.99
/ea
Free Shipping & Returns
$834.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Whitehaus
- MFR # WHV024-L33-3H-C
- Zoro # G7792525
- UPC # 848130032573
- Country of Origin Unknown
- Category Bathroom Sinks
Description
Victoriahaus Bathroom Console by Whitehaus Collection creates an elegant look to any décor. Crafted from the highest quality vitreous china available, this basin is as durable as it is luxurious. The smooth, seamless design of the English style basin has an integrated rectangular bowl, backsplash, dual soap ledges and a charming decorative trim. Offered in your choice of single or widespread faucet hole drilling, it has a center drain location and overflow. The exquisitely crafted Victoriahaus Console is wall mounted with beautifully detailed leg supports and a towel bar that can be installed on either side. Leg supports with the towel bar are offered in your choice of four finishes: Polished Chrome, Brushed Nickel, Polished Nickel, or Polished Brass to enhance your ideal bathroom design.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Seat Starlight Chrome (47465000)
- ZORO SELECT 1/2" Socket Weld SS Cap (4307004212)
- KOHLER Essential 22" X 34" Rectangle Decorative Mirror (26052-BGL)
- USA INDUSTRIALS Push to Connect Fitting-PBT-Female Branch Tee-3/8" OD x 1/4" FNPT (ZUSA-PTC-PBT-529)
- WHITEHAUS Smooth Round Drop-In Basin W/ Overflow And A 1 1/4" Center Drain, SS (WH602ABL)
- WHITEHAUS Rectangular Above Mount Basin W/ Center Drain, Wht (WH71333)
- WHITEHAUS Sqr Wall Mount Basin W/ Overflow, Sgl Faucet Hole And Rear Center Drain (WHKN4051)
- WHITEHAUS Console W/ Integrated Rctnglr Bowl W/ Widespread Hole Drill, Brass Leg (WHV024-L33-3H-B)
- WHITEHAUS Vitreous China Sgl Bowl, Drop-In Sink W/ Wire Basket And 3 ½" Off Cente (WH474-60)
- WHITEHAUS Pedestal W/ Integrated Lrg Rctnglr Bowl, Backsplash, Dual Soap Ledges, Tr (B112L-P)
- KOHLER Laboratory Sink, 16" x 10" Bowl, Porcelain (K-2005-0)
- Whitehaus Bathroom Sinks