Shop All Kitchen Sinks
Whitehaus
Brushed SS Commercial Sgl Bowl Undermount Sink, Brushed SS
Mfr # WINEHAUS
Zoro # G7792577
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Whitehaus
- MFR # WINEHAUS
- Zoro # G7792577
- UPC # 848130006390
- Country of Origin Unknown
- Category Kitchen Sinks
Description
Whitehaus Collection's Noah's Commercial stainless steel sinks are made from 16 gauge, 304 stainless steel with an 18/8 chrome and nickel content, making it scratch, stain and chip resistant, resistant to thermal shock, and one of the most durable sinks on the market The Noah's Collection Winehaus Commercial series single bowl undermount sink comes complete with four diagonal grooves integrated into the sink that are made to channel water directly to the drain, creating easy clean-up and a full undercoat over noise reduction dampening pads to reduce any noise of running water, or dropping utensils. The Winehaus sink can be used as a bar sink to keep wine and other beverags cold.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Sink Supply Line3/8Cx1/2Fipx16 (B1F16)
- STREAMLINE Straight Copper Tubing, 3 1/8 in Outside Dia, 10 ft Length, Type M (MH30010)
- ZORO SELECT Toilet Repair Parts, Brass, PK2 (60-1000)
- STREAMLINE Copper Flange (W 02746NL)
- WHITEHAUS Old Fashioned Country Fireclay Utility Sink W/ High Backsplash, Black (OFCH2230-BLACK)
- WHITEHAUS SS Small Sqr, Sgl Bowl Commerical Freestanding Utility Sink, SS (WHLS2020-NP)
- WHITEHAUS Large Rvrsbl Sink And Small Bowl W/ 2 ½" Lip On Both Sides, Blu (WHQDB542-BLUE)
- WHITEHAUS RctnglrUndermount Entertainment/Prep Sink W/ A Hammered Texture Surfac (WH690ABB)
- WHITEHAUS Pearlhaus SS Dbl Door, Freestanding Cabinet W/ Sink, SS (WH33209-CAB-NP)
- WHITEHAUS RctnglrUndermount Entertainment/Prep Sink W/ A Hammered Texture Surfac (WH690BBB)
- ELKAY Sink, Drop-in, Undermount Mount, 5 Hole, Polished Satin Finish (ECTSRS33229TBG5)
- Whitehaus Kitchen Sinks