Shop All Kitchen Sinks
Whitehaus
Brushed SS Commercial Drop-In Or Wall Mount Utility Sink, Brushed SS
Mfr # WHNC3120
Zoro # G7797879
product price: $1,375.99
/ea
Free Shipping & Returns
$1,375.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Whitehaus
- MFR # WHNC3120
- Zoro # G7797879
- UPC # 848130023120
- Country of Origin Unknown
- Category Kitchen Sinks
Description
Noah's Collection Utility Sinks are essential to any work area or kitchen and are unsurpassed in quality and design. Whitehaus Collection has constructed these sinks from 16, 18, and 20 gauge, 304 stainless steel with an 18/8 chrome and nickel content. The benefit of this quality stainless steel ensures them to be scratch, stain and chip resistant making it one of the most durable sinks on the market. Noah’s Collection adds beauty to its durability by using a fine brushing technique that enhances the sheen and luster of the final product. The Noah's Collection single bowl drop-In or wall mount sink with 3 1/2" rear center drain hole has four diagonal grooves to channel water directly to the drain and 8" pre-drilled holes for a wall mount faucet.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 2" Pipe Dia. PVC, Nickel Bronze Floor Drain (FD2220-PV2-NT)
- ANVIL 3/4" Female NPT x Female NPT Cast Iron 45 Degree Elbow Class 125 (0300028503)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (68PLP-6-4G)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (895-317GN8AE29VAB)
- WHITEHAUS SS Small Sqr, Sgl Bowl Commerical Freestanding Utility Sink, SS (WHLS2020-NP)
- WHITEHAUS SS Commercial Dbl Bowl Rvrsbl Undermount Sink W/ An Integral Drain Boa (WHNCMD5221)
- WHITEHAUS 33" Front Apron Sink W/ An Intricate Vine Design On One Side, Bsct (WHSIV3333-BISCUIT)
- WHITEHAUS Old Fashioned Country Fireclay Utility Sink W/ High Backsplash, Blu (OFCH2230-BLUE)
- WHITEHAUS Noah'S Collection Utility Sgl Bowl Wall Mount Mop Sink, SS (WHMS1620)
- WHITEHAUS Noah'S Collection SS Sgl Bowl Undermount Sink, SS (WHNUB3016)
- JUST 18 Gauge T-316 Double Bowl Undermount Commercial Grade Outdoor Sink With Integra Flow (UDXF-1832-A-R)
- Whitehaus Kitchen Sinks