Shop All Boat Fasteners
Whitecap
Whitecap 90° Mount Swivel Safety Hasp - 316 Stainless Steel - 3"
Mfr # 6343C
Zoro # G901968031
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Whitecap
- MFR # 6343C
- Zoro # G901968031
- UPC # 725060634315
- Country of Origin China
- Category Boat Fasteners
Description
90° Mount Swivel Safety Hasp
Dimensions: 3" x 1-1/8"
Staple Hole: 5/16" Diameter
Fastener: #8(4)
Material: 316 Stainless Steel
Dimensions: 3" x 1-1/8"
Staple Hole: 5/16" Diameter
Fastener: #8(4)
Material: 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Rotor Asy, Brr244 (BRR244)
- BILSTEIN SUSPENSION STRUT ASSEMBLY (23-241770)
- DORMAN Power Steering Pump Pulley, 300-122 (300-122)
- PLOMBCO StickPro Steel Adhesive wheel weights 1 oz segments in 20 lb roll with standard adhesive (PLO68523)
- WHITECAP Whitecap T-Handle Latch - Chrome Plated Zamac/White Nylon - Locking - (S-226WC)
- WHITECAP Whitecap Flush Pull Ring - CP/Brass - 3" x 2" (S-3364C)
- WHITECAP Whitecap Flush Pull Ring - CP/Brass - 1-1/2" x 1-3/4" (S-3360C)
- WHITECAP Whitecap Anti-Rattle Hold Down - CP/Brass (S-054C)
- WHITECAP Whitecap Slam Latch - 316 Stainless Steel - Non-Locking - I-Shaped Han (6094C)
- WHITECAP Whitecap Lift Handle - 304 Stainless Steel - 2-1/4" x 2-5/8" (S-222C)
- SEACHOICE Stainless Cotter Pin 1/8" x 1" (1084)
- Whitecap Boat Fasteners