Shop All Appliance Parts
White-Rodgers
White Rodgers 767A-357 Hot Surface Furnace Ignitor
Mfr # 4065330
Zoro # G803920144
original price:
$56.69
17% off
new price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand White-Rodgers
- MFR # 4065330
- Zoro # G803920144
- UPC # 78671041882
- Country of Origin China
- Category Appliance Parts
Description
Features
- Hot Surface Furnace Ignitor
- 5.5" lead ,2 terminal receptacle with .093 male pins
- Fits Detroit radiant, standard, and Heil furnaces
- For 15, 17, or 45 second warm up systems
- Silicon carbide tab on right
- Dimension: 2.2" H x 2.4" W x 9.6" L
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE CONVERTING Red and White Gingham Paper Tablecloth, 102"x54", 12PK (350050)
- ENTERPRISE MANUFACTURING Mop Head (Red) (3CS-L-RRBK)
- PERFECT FRY Perfect Fry 83236 Magnetic Switch, Tubular (83236)
- VITA-MIX Retaining Nut-Vit (15585)
- TINKERTOOLS 4 in. 90 degrees Aluminum Wall Offset Elbow (TI335623)
- NORCOLD Norcold 616319BWH Refrigerator Roof Vent - Base Only (616319BWH)
- NATIONAL PRESTO Seal Ring Plug&Vent 9902 (09902)
- ALLIANCE BLOWER FORWARD CURVED 13.00DIA (44127401P)
- ALLIANCE Door Handle (B12336301)
- GE Oven Thermostat (WB20K8)
- CROWN STEAM Gauge Glass 5/8 X 4-3/4 (9108-2)
- White-Rodgers Appliance Parts