Shop All Low Voltage Thermostats
White-Rodgers
White-Rodgers 1C20101S1 White Rodgers Heating Thermostat - White
Mfr # 1C20101S1
Zoro # G702602097
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Color White
- System Switching None (Heat Only, Lowest Position if Off), None (Lowest setting is off)
- Height 3.79 in
- Width 2.93 in
Product Information
- Brand White-Rodgers
- MFR # 1C20101S1
- Zoro # G702602097
- UPC # 786710098901
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Height | 3.79 in |
Width | 2.93 in |
Length (In.) | 1.29 in |
Details
Voltage | 24V AC |
Color | White |
System Switching | None (Heat Only, Lowest Position if Off), None (Lowest setting is off) |
Programs per Week | Non-Programmable |
Operating Temp. Range (F) | 50 to 90°F |
Stages | Single Stage 1H/0C |
Includes | Wall mounting plate, Thermostat, Wall Coverplate, Wall Anchors, Instructions |
Display Type | Analog |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Fan Coil Heater, 208V, 1Ph, 3kW (2HCX3)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 144W, 1"W x 2'L (HSTAT101002)
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 6 x 10, Dia 7 (SBS-6107 NB)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY5)
- WHITE-RODGERS 80 Series Thermostats, 7 Programs, 1 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (1F83C-11PR)
- WHITE-RODGERS Thermostat Ht&Ac 24V (M150)
- WHITE-RODGERS 1E50N-301 24V Single Stage (1E50N-301)
- WHITE-RODGERS Sensi Wifi Thermostat (ST75)
- WHITE-RODGERS Blue Series 12 Touchscreen Thermostats, 7, 5-1-1 Programs, 4 H 2 C, 24VAC (1F95-1291)
- WHITE-RODGERS 1F89-0211 24V Multi-Stage Heat (1F89-0211)
- B & K Thrmstat Wifi Dgtl Manul (RTH6580WF1001W1)
- White-Rodgers Low Voltage Thermostats