Shop All Thermostat Guards and Accessories
White-Rodgers
Wall Plate 90 Series 8-1/8" X 5-3/8"
Mfr # F61-2600
Zoro # G8928567
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Overall Height 5 3/8 in
- Color/Material White
- Shape Rectangle
- Compatible Brand and Series 90 Series Blue
Product Information
- Brand White-Rodgers
- MFR # F61-2600
- Zoro # G8928567
- UPC # 00786710527371
- Country of Origin United States
- Category Thermostat Guards and Accessories
Dimensions
Overall Height | 5 3/8 in |
Overall HxW | 5 3/8 in x 8 1/8 in |
Overall Width | 8 1/8 in |
Details
Item | Wall Plate 90 Series 8-1/8" X 5-3/8" |
Color | White |
Color/Material | White |
Shape | Rectangle |
Compatible Brand and Series | 90 Series Blue |
Mounting Direction | Horizontal |
Accessory Type | Wall Plate |
Mounting Direction/Shape | Horizontal |
Description
Wall Plate 90 Series 8-1/8 In. X 5-3/8 In., White, Compatible Brand and Series 90 Series Blue, Horizontal, Overall Height 5 3/8 in, Overall Width 8 1/8 in, Rectangle, Mounting Direction/Shape Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Q348U1009 Universal Pilot For (Q348U1009)
- AMERICAN METAL FILTER 18 X 24 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA201824)
- LENNOX Draft Inducer Assembly (33M70)
- YELLOW JACKET HEAT PUMP MANIFOLD (42041)
- WHITE-RODGERS White-Rodgers‚Ñ¢ Thermostat Guard, Transparent Cover with Mounting Plate (F29-0143)
- WHITE-RODGERS Wallplate, Plastic, White, For White Rodgers Comfort Set 80 Series (F0061 250000S1)
- WHITE-RODGERS Universal Thermostat Guard, Metal (F29-0222)
- WHITE-RODGERS Metal Ring Base Thermstat Guard (F29-0193)
- WHITE-RODGERS Key for Chatham Brass Thermostat Guard Key for all guards- all Chatham guards keyed alike (F336)
- WHITE-RODGERS Remote Sensor, Indoor, Light Gray (F0145 132800S1)
- JOHNSON CONTROLS Network Sensor, No Display, White, Logo (NSB8BTN140-0)
- White-Rodgers Thermostat Guards and Accessories