Shop All Line Voltage Thermostats
White-Rodgers
Up to 2200F durable rod can be bent or cut. Includes protective sleeve for bending rod
Mfr # 790-84-A1
Zoro # G110035517
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.5 in
- Width 4 in
- Height 3 in
Product Information
- Brand White-Rodgers
- MFR # 790-84-A1
- Zoro # G110035517
- Country of Origin China
- Category Line Voltage Thermostats
Dimensions
Length | 5.5 in |
Width | 4 in |
Height | 3 in |
Details
Item | Control |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Elec Cook Control, Tstat, 200-400 Range (5300-711)
- BELIMO Cable Diagnostics, for New Act (ZK1-GEN)
- ALL-FILTERS 14X30X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (14301.C 4PK)
- HEATFAB Gas Vent Pipe (9321-316)
- WHITE-RODGERS 1609-105 Refrigeration Temp Control, Close on Rise, 120/240VAC (16 09 105S1)
- WHITE-RODGERS Bimetal Disc Thermostat, 80-90F, Open on Rise, SPST, 120/240VAC (3L11-85)
- WHITE-RODGERS Bimetal Disc Thermostat, 93-107F, Close on Rise, SPST, 120/240VAC (3F11-100)
- WHITE-RODGERS THERMOSTAT NONPRM SNGL (NP110)
- WHITE-RODGERS Bimetal Disc Thermostat, 170-180F, Open on Rise, SPST, 120/240VAC (3L11-175)
- WHITE-RODGERS Bimetal Disc Thermostat, 133-147F, Close, Close on Rise, SPST (3F11-140)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Close High, 25 Degrees to 90 Degrees F (A72AE-1C)
- White-Rodgers Thermostats