Shop All Ignition Systems and Components
White-Rodgers
Univ Hsi Ignition Mod
Mfr # 50E47 843S1
Zoro # G3482263
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Ratings 24V AC
- Electrical Connections 1/4 in Quick Connect
- Retries 0 to 2
- Type Hot Surface Ignition
- Height (In.) 1 1/2 in
Product Information
- Brand White-Rodgers
- MFR # 50E47 843S1
- Zoro # G3482263
- UPC # 786710111235
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Height (In.) | 1 1/2 in |
Depth (In.) | 30 in |
Width (In.) | 4 in |
Overall Depth | 1 1/2 in |
Overall Height | 4 1/8 in |
Overall Width | 4 1/8 in |
Description
Universal Ignition Control, Product Type Universal Ignition Control, Maximum Operating Temperature 175 Degrees F, Minimum Operating Temperature -40 Degrees F, Lock Out Time 5 min, Pre-Purge Time 30 sec, Number of Retries 2, Main Valve Current Output 1.5 A, Flame Sensor Current Output 0.2 uA, Ignition Cycle Time 4 seconds (TFI), 30 seconds (pre-purge), 45 seconds (inter-purge), Automatic Reset Time 1 hr, Compatible with Brand Amana, ICP, Trane, White-Rodgers, York
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 24x24x2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter, 10PK (9157)
- UNITED ELECTRIC Differential Pressure Switch (J21K-232)
- ATCO Insulated Flexible Duct, 6" Dia. (13602506)
- A.O. SMITH Electronic Controller, Natural Gas Valve (100111012)
- WHITE-RODGERS Flame Sensor (07 60 401S1)
- WHITE-RODGERS Hot Surface Ignitor (07 67A374)
- WHITE-RODGERS Control, Hot Surface Ignition, 15 Sec (21V51U-843)
- WHITE-RODGERS Integrated Furnace Ctl (50A55 843S1)
- WHITE-RODGERS Ignition Module, 120V, 1-15/16inDx2inW (768A-844)
- WHITE-RODGERS Ignition Module, 120V, 2-1/4inDx3-13/32inW (767A-383)
- NORDYNE 1016290S Hot Surface Ignitor (1016290S)
- White-Rodgers Ignition Systems and Components