Shop All Line Voltage Thermostats
White-Rodgers
Transformer 40VA. 240V with 120 V- 208V Taps Cross Reference # 90-T40M3
Mfr # 40-240
Zoro # G110035524
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.5 in
- Width 5.5 in
- Height 3.5 in
Product Information
- Brand White-Rodgers
- MFR # 40-240
- Zoro # G110035524
- Country of Origin China
- Category Line Voltage Thermostats
Dimensions
Length | 5.5 in |
Width | 5.5 in |
Height | 3.5 in |
Details
Item | Control |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Motor (60H498)
- PROTECTO WRAP Flash Tape 4Inx75Ft Butyl (8425B0475SW)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AX72)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A350AA-2C)
- WHITE-RODGERS Bimetal Disc Thermostat, 315-335F, Open on Rise, SPST, 120/240VAC (3L11-325)
- WHITE-RODGERS Bimetal Disc Thermostat, 214-226F, Open on Rise, SPST, 120/240VAC (3L11-220)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open on Rise, Box or Flush to Wall, SPDT (01 52 009S1)
- WHITE-RODGERS Thermostat Guard, Ring, Solid, Clear Plastic (F29-0143)
- WHITE-RODGERS Bimetal Disc Thermostat, 93-107F, Close on Rise, SPST, 120/240VAC (3F11-100)
- WHITE-RODGERS Bimetal Disc Thermostat, 170-180F, Open on Rise, SPST, 120/240VAC (3L11-175)
- ROBERTSHAW Line Voltage Thermostat, SPST Heating, 3"W (801)
- White-Rodgers Thermostats