Shop All Line Voltage Thermostats
White-Rodgers
Transformer 40VA. 120V. Now 3Way Mount Cross Reference #90-T40M1
Mfr # 40-120
Zoro # G410035521
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.5 in
- Width 5.5 in
- Height 3.5 in
Product Information
- Brand White-Rodgers
- MFR # 40-120
- Zoro # G410035521
- Country of Origin China
- Category Line Voltage Thermostats
Dimensions
Length | 5.5 in |
Width | 5.5 in |
Height | 3.5 in |
Details
Item | Control |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROAIRA 20-inch High Velocity Box Fan, 3 Speed Control, Black (BFHV20B)
- AIR HANDLER 15x30x1 Synthetic Pleated Air Filter, MERV 8 (3DVK9)
- ROBERTSHAW Gas Valve (700-513)
- FRIGIDAIRE Door Bin (240323002)
- WHITE-RODGERS White-Rodgers Economy Single Stage 1H/0C Non-Programmable Digital Thermostat, (1E78-140)
- WHITE-RODGERS 1E65-144 120/240Vac Spst Heat (1E65-144)
- WHITE-RODGERS 201-8 120/240V Line Voltage, (201-8)
- WHITE-RODGERS Bimetal Disc Thermostat, 214-226F, Open on Rise, SPST, 120/240VAC (3L11-220)
- WHITE-RODGERS 1609-105 Refrigeration Temp Control, Close on Rise, 120/240VAC (16 09 105S1)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open on Rise, Box or Flush to Wall, SPDT (01 52 010S1)
- DAYTON Thermostat Knob (6EDZ2)
- White-Rodgers Thermostats