Shop All Low Voltage Thermostats
White-Rodgers
Thermostat Electric Heat
Mfr # B30
Zoro # G8661971
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Product Information
- Brand White-Rodgers
- MFR # B30
- Zoro # G8661971
- UPC # 786710545672
- Country of Origin China
- Category Low Voltage Thermostats
Details
Color | Black |
Description
The White Rodgers B30 thermostat is an easy to use and easy to install line voltage thermostat. The B30 is mechanical line voltage thermostats providing accurate temperature control. The B30 can be used on single pole applications only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Tee, 12 in Duct Dia, Galvanized Steel, 22 GA, 20" L, 16 in H (8040304766)
- AIR HANDLER 16 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (6B776)
- DAYTON Shutter (GGS_47521)
- DAYTON Ignitor (39E0000700)
- WHITE-RODGERS 80 Series Thermostats, 2 H 1 C, Hardwired/Battery, 24VAC (1F83H-21NP)
- WHITE-RODGERS 1F79-111 24V Multi-Stage Heat (1F79-111)
- WHITE-RODGERS 1F95-0671 24V/Millivolt (1F95-0671)
- WHITE-RODGERS 1F86Ez-0251 24V/Millivolt Blue (1F86EZ-025)
- WHITE-RODGERS 80 Series Thermostats, 7 Programs, 1 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (1F83C-11PR)
- WHITE-RODGERS 80 Series Thermostats, 7 Programs, 4 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (1F85U-22PR)
- WHITE-RODGERS Thermostat, 5-2 Programs, 1 H 1 C, Battery, 24VAC (01F78 151S1)
- White-Rodgers Thermostats