Shop All Fan and Limit Controls
White-Rodgers
Snap Disc Fan Control, Close 110 deg. F
Mfr # 3F01-110
Zoro # G4434720
original price:
$8.77
24% off
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise
- Resistive Amps @ 120V AC 25 A
- Standards CSA Certified, UL Listed, VDE
- Wire Connections Quick Connect
- Resistive Amps @ 240V AC 25 A
Product Information
- Brand White-Rodgers
- MFR # 3F01-110
- Zoro # G4434720
- UPC # 786710540592
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Terminal Size | 1/4 in |
Overall Width | 1 3/8 in |
Overall Height | 3/8 in |
Overall Depth | 1 1/4 in |
Mounting Hole Diameter | 3/4 in |
Mounting Base Length | 1 1/4 in |
Mounting Base Width | 1 3/8 in |
Description
Temperature Fan Controller, Application Fan Control, Mounting Surface Mount, Contact Form SPST, Switch Action Close on Rise, Reset Type Automatic Reset, Switch Closing Temperature 110 Degrees F, Switch Opening Temperature 90 Degrees F, Input Voltage 120V AC, Maximum Control Temperature 350 Degrees F, Mounting Base Length 1 1/4 in, Mounting Base Width 1 3/8 in, Product Type Temperature Fan Controller, Overall Depth 1 1/4 in, Overall Height 3/8 in, Overall Width 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR INFRARED HEATER Heavy-duty 480-Volt 5kW 3-Phase Electric Fan Forced Unit Heater (DR-P350)
- MARKEL PRODUCTS 240VAC Hazardous-Location Electric Heater, 1 Phase, 7.5 Amps AC (FEP-1824-1RA)
- CLASSIC 48-3/4" Hydronic Baseboard Heater, White (CLCU75-4)
- NORDFAB Round 45 Degree Elbow, 7 in Duct Dia, Galvanized Steel, 24 GA, 9 in W, 9-3/4" L, 7 in H (8010000966)
- WHITE-RODGERS Fan Control (5D51-35)
- WHITE-RODGERS Fan/Limit Control (5D51-90)
- WHITE-RODGERS Rollout Limit Control, 220F Cut Out (3L12-220)
- WHITE-RODGERS Fan/Limit Control (5D51-78)
- WHITE-RODGERS Hydronic Zone Valve, 2 Wire, 1-1/4" Tubing (1361-104)
- WHITE-RODGERS Rollout Limit Control, 260F Cut Out (3L12-260)
- YORK Fan and Limit Control, Disc Style (S1-025-26366-006)
- White-Rodgers Controls