Shop All Fan and Limit Controls
White-Rodgers
Rollout Limit Control, 220F Cut Out
Mfr # 3L12-220
Zoro # G7580209
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inductive Amps @ 120V 25 A
- Switch Action Open on Rise
- Inductive Amps @ 240V 6 A
- Weight 0.2 oz
- Overall Width 3/4 in
Product Information
- Brand White-Rodgers
- MFR # 3L12-220
- Zoro # G7580209
- UPC # 786710550676
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Overall Width | 3/4 in |
Overall Height | 7/8 in |
Overall Depth | 1 3/4 in |
Details
Item | Rollout Limit Control |
Inductive Amps @ 120V | 25 A |
Switch Action | Open on Rise |
Inductive Amps @ 240V | 6 A |
Weight | 0.2 oz |
Standards | CSA Certified, UL Listed, VDE Lic |
Mounting | Surface Mount |
Reset Type | Manual Reset |
Differential Adjustability | Fixed |
Product Type | Limit Control |
Contact Form | SPST |
Switch Opening Temperature | 220 Degrees F |
Temperature Differential | Manual Reset |
Tip Style | Snap-Fit |
Contact Rating (AC) | 10 A @ 240V (Resistive), 15 A @ 120V, FLA: 1.5 A @ 120V, LRA: 25 A @ 120V, LRA: 6 A @ 240V AC (Inductive) |
Input Voltage | 120V AC, 240V AC |
Description
Rollout Limit Control, Application Not Applicable, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Manual Reset, Fan Minimum Control Temperature Not Applicable, Fan Maximum Control Temperature Not Applicable, Limit Maximum Control Temperature Not Applicable, Limit Minimum Control Temperature Not Applicable, Differential Adjustability Fixed, Maximum Temperature Differential Setting Not Applicable, Minimum Temperature Differential Setting Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Brass Burner Valve 1/8" NPT Male Inlet x (G38-5330)
- COFAIR PRODUCTS 4X25 Wht Ultra Bond (UBW425)
- MRCOOL 90k BTU 95% AFUE 4 Ton 15.1 SEER Variable Speed Central A/C Upflow (MAC1648V60GM990)
- SUPCO Tube Mount Thermostat, 5/16" Push-On (SL7490)
- WHITE-RODGERS Contactor, 2 Pole, 208/240VAC, 30 Amps (90-246)
- WHITE-RODGERS Fan/Limit Control (5D51-90)
- WHITE-RODGERS Snap Disc Fan Control, Close 110 deg. F (3F01-110)
- WHITE-RODGERS Rollout Limit Control, 260F Cut Out (3L12-260)
- WHITE-RODGERS Limit Control, 55-65F, Open/Rise (3L11-60)
- WHITE-RODGERS Fan/Limit Control (5D51-78)
- HONEYWELL L4064B2228 Fan & Limit (L4064B2228)
- White-Rodgers Fan and Limit Controls