Shop All HVACR Relays
White-Rodgers
Relay, Fan, 24 Vac
Mfr # 90 293QS1
Zoro # G0796406
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPDT
- Coil Volts 24
- Resistive Amps @ 120V 16 A
- Full Load Amps @ 120VAC 8 A
- Width (In.) 2 1/8 in
Product Information
- Brand White-Rodgers
- MFR # 90 293QS1
- Zoro # G0796406
- UPC # 786710028045
- Country of Origin China
- Category HVACR Relays
Dimensions
Width (In.) | 2 1/8 in |
Height (In.) | 2 1/4 in |
Depth (In.) | 1 7/8 in |
Body Height | 2.25 in |
Body Width | 2.13 in |
Body Depth | 1.88 in |
Description
Magnetic Relay, Coil Voltage 24V AC, Contact Form SPDT, Current Rating 125 mA, Electrical Connection Quick-Connect, Number of Pins 5, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 125 A @ 125/250V, Mounting Style Universal, Body Depth 1.88 in, Body Height 2.25 in, Body Width 2.13 in, Coil Resistance 90 ohm, Electrical Operating Durability 100,000, Features Totally Enclosed Design, Quiet, For Use With Resistive Loads, Single or Two Speed Fan Motors, Solenoids
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER 1/4 HP, 925 CFM, 2.3 Amps, 4 Positions, 3 Speeds Mini Mighty Air Mover with Power Outlets and 3-Hour Timer (P-230AT BLUE)
- HONEYWELL DirMntV/A, SR-StmDwn, 3/4 in. Stroke (ML6425A3022)
- DAYTON Propeller (VECM36PG)
- MR. HEATER Mr. Heater F299831 Vent-Free Radiant Gas Heater, 30,000 Btu, Natural Gas (F299831)
- WHITE-RODGERS Relay, Switching (90 342S1)
- WHITE-RODGERS Relay, Fan, 208/240 Vac (90 295QS1)
- WHITE-RODGERS Relay, Fan, 115/120 Vac (90 294QS1)
- WHITE-RODGERS Contactor, Type 122,120V, 30A (90-245)
- WHITE-RODGERS Contactor, Type 154,208/240V, 30A (90-165)
- WHITE-RODGERS Center, Fan Control (90 112S1)
- WHITE-RODGERS Cont Duty Contactor 24V SPNO Ag Contacts (586-314111)
- White-Rodgers HVACR Relays