Shop All HVACR Relays
White-Rodgers
Relay, 50a. 240 volts R841E1068
Mfr # 50-240
Zoro # G110033124
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 5 in
- Height (In.) 3 in
Product Information
- Brand White-Rodgers
- MFR # 50-240
- Zoro # G110033124
- Country of Origin Mexico
- Category HVACR Relays
Dimensions
Width (In.) | 5 in |
Height (In.) | 3 in |
Details
Item | Relay |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTIFAN Exhaust Fan, 14 In, 120V (V4E35K4M71100)
- BRADFORD WHITE 229-39625-25 Diptube (229-39625-)
- NATURALAIRE 12x20x1 Standard Capacity Pleated Filter, MERV 8 (84858.011220)
- TRANE Cpt00670 Capacitor; Dual, 55/5 (CPT00670)
- WHITE-RODGERS Pole Contactor, 2-1/2" H, 24 Coil Volts (94 388S1)
- WHITE-RODGERS Relay, 22a. 277 volts R841C-1219 (25-277)
- WHITE-RODGERS Cont Duty Contactor 24V SPNO Ag Contacts (586-314111)
- WHITE-RODGERS SPDT 120v Relay (90-294Q)
- WHITE-RODGERS Relay, Fan, 24 Vac (90 293QS1)
- WHITE-RODGERS Relay, Fan, 115/120 Vac (90 294QS1)
- YORK SOURCE1 Relay Cntrl 24V 5060 Hz Dpst (S1-02424111000)
- White-Rodgers HVACR Relays