Shop All Pilot and Ignitor Components
White-Rodgers
Nitride Ignitor, LP/NG, 80V, Silicon Nitride, .093 Female Socket., Two Terminal AMP Receptacle
Mfr # 768A-842
Zoro # G4016945
product price: $33.92
/ea
$33.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gas Type LP/NG
- Type Silicon Nitride
- Voltage 80V
- Includes 0.093 in Female Socket, Two Terminal AMP Receptacle
- Special Information White High Temperature Teflon Coated Leads
Product Information
- Brand White-Rodgers
- MFR # 768A-842
- Zoro # G4016945
- UPC # 786710502118
- Country of Origin Mexico
- Category Pilot and Ignitor Components
Dimensions
Lead Length | 5 in |
Details
Gas Type | LP/NG |
Item | Nitride Ignitor |
Type | Silicon Nitride |
Voltage | 80V |
Includes | 0.093 in Female Socket, Two Terminal AMP Receptacle |
Special Information | White High Temperature Teflon Coated Leads |
For Use With | 120 V Furnace |
Product Type | Hot Surface Igniter |
Heating Element Material | Silicon Nitride |
For Fuel Type | LP, Natural Gas |
Compatible with Brand | Amana |
OEM Replacement Part Number | 11111701, 768A-2 |
Input Voltage | 80V AC |
Maximum Lead Wire Insulation Temperature | 482 Degrees F |
Electrical Connection Type | Plug-In |
Replacement Type | OEM |
Description
Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Heating Element Material Silicon Nitride, Electrical Connection Type Plug-In, Input Voltage 80V AC, Maximum Lead Wire Insulation Temperature 482 Degrees F, Lead Length 5 in, Compatible with Brand Amana, OEM Replacement Part Number 11111701, 768A-2, For Fuel Type LP, Natural Gas, Includes 0.093 in Female Socket, Two Terminal AMP Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 3"x50ft. (2021-0300-2050)
- CONBRACO INDUSTRIES Bronze Ball Valve 1/2"Npt (70-103-01)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (59263)
- HEIL QUAKER /ICP 1011626 Trans 115>24 40Va S (1011626)
- WHITE-RODGERS Hot Surface igniter, LP/NG, 120, 6 in L., Silicon Carbide (767A-356)
- WHITE-RODGERS 760-56 Ignition Electrode (760-56)
- WHITE-RODGERS Hot Surface igniter, LP/NG, 120, 5 1/4 in L., Silicon Carbide (767A-361)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide (767A-372)
- WHITE-RODGERS 767A-371 Hot Surface Ignitor (767A-371)
- WHITE-RODGERS 768A-845 Oem Replacement Nitride (768A-845)
- HONEYWELL Honeywell Flame Sensor C7027A1023, UV Minipeeper, 0 To 215°F Range, 1/2" Mount (C7027A1023)
- White-Rodgers Pilot and Ignitor Components