Shop All Zone Valves and Accessories
White-Rodgers
Motorized Zone Valve, 5-5/8x4-5/8x2-5/8
Mfr # 13 11 102S1
Zoro # G3046102
Free Shipping & Returns
$143.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Voltage 24
- For Use With 3 Wire Control
- Connection Type/Size (In.) Sweat 3/4
- Coefficient of Volume 23.5
Product Information
- Brand White-Rodgers
- MFR # 13 11 102S1
- Zoro # G3046102
- UPC # 786710003943
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Type/Size (In.) | Sweat 3/4 |
Width (In.) | 4 5/8 in |
Depth (In.) | 2 5/8 in |
Height (In.) | 5 5/8 in |
Port Connection Size | 3/4 in |
Overall Depth | 2 5/8 in |
Overall Length | 5 5/8 in |
Overall Width | 4 5/8 in |
Description
Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Not Applicable, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 50 psi, Application General Purpose, Body Material Stainless Steel, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) 23.5, Close-Off Pressure 15 psi, Coefficient of Volume (Cv) 23.5, Contact Form SPST
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON TOUCH SCREEN MINI CONTROL (V62130)
- GRUNDFOS 519603 1-1/4" Cast Iron Flange (519603)
- KETEMA SIZE CRL 636-22-4 SHELL AND TUBE HEAT EXCHANGER (C11584XC-H)
- RHEEM 62-25338-01 Integrated Furnace (62-25338-0)
- WHITE-RODGERS F19-0097 24V 3-Wire Zone Valve (F19-0097)
- WHITE-RODGERS F19-0104 24V 2-Wire Zone Valve (F19-0104)
- WHITE-RODGERS F84-0434 1" Zone Valve Stem (F84-0434)
- WHITE-RODGERS F19-0190 24V Zone Valve Motor (F19-0190)
- WHITE-RODGERS Motorized Zone Valve, 3/4 In (13 61 102S1)
- WHITE-RODGERS 1311-102 3/4" 24V 3-Wire Zone (1311-102)
- HONEYWELL At72D1089 40Va Trans 120V-24V (AT72D1089)
- White-Rodgers Zone Valves and Accessories