Shop All Fan and Limit Controls
White-Rodgers
Limit Control, 55-65F, Open/Rise
Mfr # 3L11-60
Zoro # G8927289
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Contact Rating (AC) 10 A, 60 A @ 240V AC, 14 A, 72 A @ 120V AC (Inductive), 25 A @ 120V AC (Resistive), 25 A @ 240V AC
- Reset Type Automatic Reset
- Wire Connections Quick Connect
- Mounting Hole Diameter 1/2 in
Product Information
- Brand White-Rodgers
- MFR # 3L11-60
- Zoro # G8927289
- UPC # 786710503498
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Mounting Hole Diameter | 1/2 in |
Mounting Base Width | 1 3/8 in |
Overall Width | 1 3/8 in |
Terminal Size | 1/4 in |
Overall Depth | 1 1/4 in |
Mounting Base Length | 1 1/4 in |
Overall Height | 3/8 in |
Details
Item | Automatic Temperature Controller |
Switch Action | Open on Rise |
Contact Rating (AC) | 10 A, 60 A @ 240V AC, 14 A, 72 A @ 120V AC (Inductive), 25 A @ 120V AC (Resistive), 25 A @ 240V AC |
Reset Type | Automatic Reset |
Wire Connections | Quick Connect |
Product Type | Automatic Temperature Controller |
Resistive Amps @ 120V AC | 15 A |
Mounting | Surface Mount |
Contact Form | SPST |
Switch Closing Temperature | 40 Degrees F |
Application | Limit Control |
Temperature Differential | 30 Degrees F |
Resistive Amps @ 240V AC | 10 A |
Weight | 0.2 oz |
Switch Opening Temperature | 60 Degrees F |
Pilot Contact Rating | 125 VA |
Description
Automatic Temperature Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 40 Degrees F, Switch Opening Temperature 60 Degrees F, Mounting Base Length 1 1/4 in, Mounting Base Width 1 3/8 in, Product Type Automatic Temperature Controller, Temperature Differential 30 Degrees F, Overall Depth 1 1/4 in, Overall Height 3/8 in, Overall Width 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Conduit Kit, Liquid Tight, 4 ft L, # 10THHN (6-12-4)
- KOCH FILTER 20x20x4 High Capacity Pleated Air Filter, MERV 13 (102-714-028)
- VERTI-PAK Vertical Packaged Air Conditioner, 52in H (VHA24K75RTQ)
- MUELLER 1/4" Access Valve Union, Brass (A 00330)
- WHITE-RODGERS Rollout Limit Control, 260F Cut Out (3L12-260)
- WHITE-RODGERS Hydronic Zone Valve, 2 Wire, 1-1/4" Tubing (1361-104)
- WHITE-RODGERS Rollout Limit Control, 240F Cut Out (3L12-240)
- WHITE-RODGERS Rollout Limit Control, 220F Cut Out (3L12-220)
- WHITE-RODGERS Limit Control, 224-256F, Open/Rise (3L11-250)
- WHITE-RODGERS Contactor, 2 Pole, 208/240VAC, 30 Amps (90-246)
- SUPCO Thermostat, 1-1/2" D, 2" W, 1" H, Element Type: Insertion (LD170)
- White-Rodgers Fan and Limit Controls