Shop All Thermostat Guards and Accessories
White-Rodgers
Large Clear Plastic Guard 8 1/4x 5 3/8x 3 1/2 Dual Mount with Solid/ Ring Base
Mfr # 864
Zoro # G910033225
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Clear
- Shipping Width 6.5 in
- Shipping Length 10 in
- Shipping Height 4.5 in
Product Information
- Brand White-Rodgers
- MFR # 864
- Zoro # G910033225
- Country of Origin China
- Category Thermostat Guards and Accessories
Dimensions
Shipping Width | 6.5 in |
Shipping Length | 10 in |
Shipping Height | 4.5 in |
Details
Item | Guard |
Material | Plastic |
Color | Clear |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCHINVAR Manual Reset Limit Control ler (HLC2702)
- KOCH FILTER Wash Filter, Perm, lGalv Steel, 20"x20"x2" (118-700-008)
- DURAFLOW FILTRATION Pre/Post Filters for SST1000, 10C26S-010, SRP-12, 12C11S-010, ACM1000 (CF2563 - 2 Pack)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 15 in W, 5 41/64 in L (BGF03)
- WHITE-RODGERS Wallplate, Plastic, White, For White Rodgers Comfort Set 80 Series (F0061 250000S1)
- WHITE-RODGERS Remote Sensor, Indoor, Light Gray (F0145 132800S1)
- WHITE-RODGERS Thermostat (02A37 001S1)
- WHITE-RODGERS Wall Cover Plate, Wall Plate, White, - (F0061 249900S1)
- WHITE-RODGERS Metal Ring Base Thermstat Guard (F29-0193)
- WHITE-RODGERS Key for Chatham Brass Thermostat Guard Key for all guards- all Chatham guards keyed alike (F336)
- SUPCO Thermostat Guard, BTGUK2 (BTG-UK2)
- White-Rodgers Thermostats