Shop All Ignition Systems and Components
White-Rodgers
Integrated Furnace Ctl
Mfr # 50A55 843S1
Zoro # G3469855
product price: $135.23
/ea
Free Shipping & Returns
$135.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Ratings 24V AC
- Gas Type LP/NG
- Depth (In.) 30 in
- Type Hot Surface Ignition
- Amps AC 0.45 A
Product Information
- Brand White-Rodgers
- MFR # 50A55 843S1
- Zoro # G3469855
- UPC # 786710100437
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Depth (In.) | 30 in |
Width (In.) | 4 in |
Height (In.) | 1 1/2 in |
Overall Width | 4 5/8 in |
Overall Height | 6 7/8 in |
Overall Depth | 1 1/4 in |
Description
Integrated Furnace Control, Product Type Integrated Furnace Control, Maximum Operating Temperature 175 Degrees F, Minimum Operating Temperature -40 Degrees F, Lock Out Time 5 min, Pre-Purge Time 30 sec, Number of Retries 2, Main Valve Current Output 1.5 A, Flame Sensor Current Output 0.1 uA, Ignition Cycle Time 100 seconds (HSI), 30 seconds (pre-purge), 15 seconds (post-purge), Automatic Reset Time 1 hr, Compatible with Brand Amana, ICP, Trane, York
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Swt02124 Manual Reset Limit (SWT02124)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 11 (2GFH4)
- TEMPCO Strip Heater, Silicone Rubber, 120V (SHS80349)
- ZORO SELECT Magnetic Relay, Switching, 24V Coil (6ACH5)
- WHITE-RODGERS Ignition Module, 120V, 2-1/2inDx3-1/4inW (767A-381)
- WHITE-RODGERS Ignition Module, 120V, 1-15/16inDx2inW (768A-844)
- WHITE-RODGERS All Spark Universal Intermittent Pilot/Direct Spark 24V Ignition Module. (50D50U-843)
- WHITE-RODGERS Connector, Harness, 24in (F0115 010000S1)
- WHITE-RODGERS Integrated Furnace Ctl (50A65 843S1)
- WHITE-RODGERS Univ Hsi Ignition Mod (50E47 843S1)
- ROBERTSHAW Elect Cook Control, High Limit, 450 (5225-112)
- White-Rodgers Ignition Systems and Components