Shop All Ignition Systems and Components
White-Rodgers
Ignition Module, 120V, 2-1/2inDx2-1/8inW
Mfr # 767A-379
Zoro # G4017006
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 2 1/8 in
- Depth (In.) 2 1/2 in
- Electrical Connections Pin Harness
- Operation Description Universal Replacement Hot Surface Ignition HSI Control Designed For Maximum Compatibility
- For Use With 120 V Furnace
Product Information
- Brand White-Rodgers
- MFR # 767A-379
- Zoro # G4017006
- UPC # 786710522970
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Width (In.) | 2 1/8 in |
Depth (In.) | 2 1/2 in |
Lead Length (In.) | 7 1/2 in |
Height (In.) | 1 3/4 in |
Overall Width | 2 1/8 in |
Overall Length | 2 1/2 in |
Overall Height | 1 3/4 in |
Lead Length | 7 1/2 in |
Description
Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Heating Element Material Silicon Carbide, Electrical Connection Type Plug-In, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 392 Degrees F, Lead Length 7 1/2 in, Compatible with Brand York, OEM Replacement Part Number 025-33421-000, Series 767A, Overall Width 2 1/8 in, Standards CSA Certified, Overall Length 2 1/2 in, Includes Ceramic Wire Nuts, Overall Height 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UVIEW Multi Purpose Dye, 1 oz. Bottles, PK6 (B483206)
- SUPCO Fin Jack, FPT10 (FPT10)
- DAYTON Replacement Motor, Black (VEMCU7512060G)
- DAYTON 42 in Backdraft Damper / Wall Shutter, 42-1/2 in x 42-1/2 in (4FZJ1)
- WHITE-RODGERS Univ Hsi Ignition Mod (50E47-843)
- WHITE-RODGERS Integrated Furnace Ctl (50A65-843)
- WHITE-RODGERS Control, Hot Surface Ignition, 15 Sec (21V51U-843)
- WHITE-RODGERS Ignition Module, 120V, 2-1/2inDx3-1/4inW (767A-381)
- WHITE-RODGERS Hot Surface Ignitor (767A-374)
- WHITE-RODGERS Dryer Gas Valve, NG/LP (25M01A-100)
- ARMSTRONG 17W82 Lb-91097C Ignition Control (17W82)
- White-Rodgers Ignition Systems and Components