Shop All Pilot and Ignitor Components
White-Rodgers
Hot Surface Ignitor, LP/NG, 120V AC, 19 1/8 in L., Silicon Carbide
Mfr # 767A-371
Zoro # G4472106
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP/NG
- Length (In.) 19 1/8 in
- Tip Style Flat
- Type Silicon Carbide
- Voltage 120V AC
Product Information
- Brand White-Rodgers
- MFR # 767A-371
- Zoro # G4472106
- UPC # 786710508271
- Country of Origin Mexico
- Category Pilot and Ignitor Components
Dimensions
Length (In.) | 19 1/8 in |
Overall Length | 19 1/8 in |
Probe Length | 2 1/4 in |
Lead Length | 19 1/8 in |
Details
Gas Type | LP/NG |
Item | Hot Surface Igniter |
Tip Style | Flat |
Type | Silicon Carbide |
Voltage | 120V AC |
Includes | Ceramic Wire Nuts, Strip Connections |
Special Information | Stripped Ends |
For Use With | 15, 17 or 45 Second HSI Systems |
Temperature Range | 200 Degrees C |
Product Type | Hot Surface Igniter |
Electrical Connection Type | Hardwired |
Standards | CSA Certified |
For Fuel Type | LP, Natural Gas |
Input Voltage | 120V AC |
Heating Element Material | Silicon Carbide |
Maximum Lead Wire Insulation Temperature | 392 Degrees F |
OEM Replacement Part Number | 09050, 10399, 105141000, 120-07549, 1474-051, 1474-052, 201K, 201L, 201N, 201R, 201W, 20834, 271N, 271W, 3200618, 38322B001, 41-402, 62-22441-01, 62821-001, 62821-002, 632-0770, 632-0880, 75-92-104, 75-92-105, 767A-371, 90436600, 94851, B340039P01, C-238, C-242 |
Replacement Type | OEM |
Compatible with Brand | American Road Equipment, Armstrong, Claire Brothers, DMO, Dornback Furnace, Enerco Tech, Evcon, LB White, Majestic, Mor-Flo, Nordyne, Norton, Rheem, Roberts Gordon, Robertshaw, Superior Fireplace, Trane, Wayne Home Equipment, White-Rodgers, Williamson |
Description
Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Heating Element Material Silicon Carbide, Electrical Connection Type Hardwired, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 392 Degrees F, Lead Length 19 1/8 in, Probe Length 2 1/4 in, Tip Style Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Rebuild Kit For 644-C Manifold (602-RK)
- ACME MIAMI Dampr, Round, Spring Return, 110V, Nrm Cls, 12" Dia. (957012)
- HONEYWELL HOME DIRECT IGNITION GAS VALVE, STAND OPENING, (VR8305M3506)
- DAYTON Fuel Cap (2151002200)
- WHITE-RODGERS Hot Surface igniter, LP/NG, 120, 6 in L., Silicon Carbide (767A-356)
- WHITE-RODGERS 37C72U-185 Gas Water Heater (37C72U-185)
- WHITE-RODGERS Nitride Ignitor, LP/NG, 80V, Silicon Nitride, .093 Female Socket., Two Terminal AMP Receptacle (768A-842)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 4 1/2 in L., Silicon Carbide (767A-377)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 5 2/3 in L., Silicon Carbide (767A-365)
- WHITE-RODGERS 101934F32 General Controls 750 (101934F32)
- HONEYWELL Honeywell Primary On-Off Burner Control RM7890A1015, 120V (RM7890A1015)
- White-Rodgers Pilot and Ignitor Components