Shop All Pilot and Ignitor Components
White-Rodgers
Hot Surface igniter, LP/NG, 120, 6 in L., Silicon Carbide
Mfr # 767A-356
Zoro # G3233081
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP/NG
- Length (In.) 6 in
- Type Silicon Carbide
- Voltage 120
- Includes Universal Replacements
Product Information
- Brand White-Rodgers
- MFR # 767A-356
- Zoro # G3233081
- UPC # 786710425028
- Country of Origin Mexico
- Category Pilot and Ignitor Components
Dimensions
Length (In.) | 6 in |
Lead Length | 6 in |
Overall Length | 6 in |
Probe Length | 2 in |
Details
Gas Type | LP/NG |
Item | Hot Surface Igniter |
Type | Silicon Carbide |
Voltage | 120 |
Includes | Universal Replacements |
Special Information | 2 Terminal Receptacle With 0.093 Male Pins, For Sealed Combustion Systems |
Product Type | Hot Surface Igniter |
OEM Replacement Part Number | 767A-309, 767A-356 |
Input Voltage | 120V AC |
Heating Element Material | Silicon Carbide |
Compatible with Brand | White-Rodgers |
Standards | CSA Certified |
Electrical Connection Type | Plug-In |
Maximum Lead Wire Insulation Temperature | 392 Degrees F |
For Fuel Type | LP, Natural Gas |
Replacement Type | OEM |
Description
Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Heating Element Material Silicon Carbide, Electrical Connection Type Plug-In, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 392 Degrees F, Lead Length 6 in, Probe Length 2 in, Tip Style -, Compatible with Brand White-Rodgers, OEM Replacement Part Number 767A-309, 767A-356, For Fuel Type LP, Natural Gas, Standards CSA Certified, Overall Length 6 in, Includes Universal Replacements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Repair Internal Valve Kit (323-581)
- LENNOX 38 Liquid Line Filter Drier (12L71)
- LINCOLN Cooling Fan (369124)
- SANYO Mini Piston Pump, 208 to 230V (SI-30-230)
- WHITE-RODGERS Universal Ignitor Kit Includes 2 Universal brackets Replaces 260 types (21D64-44)
- WHITE-RODGERS 767A-371 Hot Surface Ignitor (767A-371)
- WHITE-RODGERS Hot Surface igniter, LP/NG, 120, 5 1/4 in L., Silicon Carbide (767A-361)
- WHITE-RODGERS 101934F32 General Controls 750 (101934F32)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide (767A-372)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide (767A-382)
- RHEEM Pilot Tube Assembly - NG (AP14317U-1)
- White-Rodgers Pilot and Ignitor Components