Shop All Line Voltage Thermostats
White-Rodgers
Heat Pump Thermostat, 5+1+1, 2H/1C, 45 Degrees to 99 Degrees F
Mfr # 1F82-0261
Zoro # G8926948
product price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 to 30VAC
- Control Range 45 Degrees to 99 Degrees F
Product Information
- Brand White-Rodgers
- MFR # 1F82-0261
- Zoro # G8926948
- UPC # 00662766431612
- Country of Origin China
- Category Line Voltage Thermostats
Details
Voltage | 20 to 30VAC |
Item | Heat Pump Thermostat, 5+1+1, 2H/1C |
Control Range | 45 Degrees to 99 Degrees F |
Description
Heat Pump Thermostat, 5+1+1, 2H/1C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG FURNACE REDUCER 6""X3"" (GV1749)
- KOCH FILTER 16x20x2 High Capacity Pleated Air Filter, MERV 11 (102-500-016)
- KING ELECTRIC Hydronic Wall Heater Small 4700/5800 BTU W/Aqua Stat & Fan Switch White (H612 4/5-AS/FS-GW)
- AMERICAN LOUVER Side Air Diverter, Rectangular, Plastic (STR-ADS-W)
- WHITE-RODGERS Bimetal Disc Thermostat, 80-90F, Open on Rise, SPST, 120/240VAC (3L11-85)
- WHITE-RODGERS Bimetal Disc Thermostat, 217-232F, Close on Rise, SPST, 120/240VAC (3F11-225)
- WHITE-RODGERS 1609-105 Refrigeration Temp Control, Close on Rise, 120/240VAC (16 09 105S1)
- WHITE-RODGERS White-Rodgers Economy Single Stage 1H/0C Non-Programmable Digital Thermostat, (1E78-140)
- WHITE-RODGERS Bimetal Disc Thermostat, 55-65F, Open on Rise, SPST, 120/240VAC (03L11 060)
- WHITE-RODGERS Transformer 40VA. 240V with 120 V- 208V Taps Cross Reference # 90-T40M3 (40-240)
- DAYTON Line Volt Mechanical Tstat, Close on Rise, wall, SPST, 120 to 277VAC (6GVX8C)
- White-Rodgers Thermostats