Shop All Gas Valves
White-Rodgers
Gas Valve, Slow Open, Two-Stage, Slow Opening, 0.54A, 3/4" Inlet Size
Mfr # 36H65-401
Zoro # G7580708
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP
- Ignition Type Pilot
- Inlet Size 3/4"
- Valve Type Slow Opening
- For Use With Intermittent Ignition Systems
Product Information
- Brand White-Rodgers
- MFR # 36H65-401
- Zoro # G7580708
- UPC # 786710535000
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 3/4" |
Details
Gas Type | LP |
Ignition Type | Pilot |
Valve Type | Slow Opening |
For Use With | Intermittent Ignition Systems |
Amps AC | 0.54A |
Item | Gas Valve,Slow Open,Two-Stage |
Number of Stages | 2 |
Description
Gas Valve,Slow Open,Two-Stage,3/4 In.x3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE REC Amplifier, .8 sec. FFRT (MART1T)
- JOHNSON CONTROLS Mech Lube Oil Pressure Cont, 60 psi Max (P45NCA-54C)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (6B619)
- DAYTON Blower Wheel, Dia 11 In, Bore 1/2 In (2UTV4)
- WHITE-RODGERS 36J24-214 24Vac 1/2" X 1/2" (36J24-214)
- WHITE-RODGERS Gas Valve, NG/LP, 24VAC, 3.5 in wc, Fast Opening, 0.41 A (36H32-423)
- WHITE-RODGERS Gas Valve, NG/LP, Hot Surface Ignition and Direct Spark Ignition, 24V (36H32-214)
- WHITE-RODGERS 36G22-254 24V Hsi/Dsi 1/2" X (36G22-254)
- WHITE-RODGERS Gas Valve, NG/LP, Hot Surface, 24, Fast Opening, 1/2 in Inlet Size (36J22-214)
- WHITE-RODGERS WATER HEATER CONTROL GAS VALVE HEATER PARTS AND ACCESSORY (37C73U-643)
- MAXITROL 325-7Al-210D 1-1/2" Gas Pressure (325-7AL-21)
- White-Rodgers Gas Valves