Shop All Gas Valves
White-Rodgers
Gas Valve, NG/LP, Hot Surface Ignition and Direct Spark Ignition
Mfr # 36C94-303
Zoro # G5264971
product price: $166.77
/ea
Free Shipping & Returns
$166.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 230,000 BtuH
- Coil Volts 24 V
- Gas Type NG/LP
- Ignition Type Hot Surface Ignition and Direct Spark Ignition
- Inlet Size 1/2 in
Product Information
- Brand White-Rodgers
- MFR # 36C94-303
- Zoro # G5264971
- UPC # 786710541810
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 3/4 in |
Port Connection Size | 3/4 in |
Overall Length | 2 7/8 in |
Pilot Port Connection Size | 1/4 in |
Overall Height | 5 1/16 in |
Pressure Tap Connection Size | 1/8 in |
Description
Gas Valve, Current 0.6 A, Flow Direction Straight-Thru, For Media Liquid Propane, Natural Gas, Heating Capacity - Maximum 230,000 BtuH, Includes Conversion Kit Conversion Kit Included, Includes On/Off Switch On/Off Switch Included, Includes Pilot Generator Kit Pilot Generator Kit Not Included, Includes Pressure Regulator Pressure Regulator Included, Includes Pressure Tap Pressure Tap Inlet Included, Pressure Tap Outlet Included, Includes Side Taps Side Taps Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 20X25X1 MERV 13 MPR 22002400 6 PIECES ACTUAL SIZE 195 X 245 X 075 MADE IN TH (WY-0LQF-3)
- PROGRESS LIGHTING Edgefield Collection 52" Five-Blade Ceiling Fan (P250016-009)
- DAYTON Propeller, 24" Dia., 23 Deg. Pitch (VE10E026PG)
- AIR HANDLER 12 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 5, Blue/White (6U598)
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 24V, 2.5 to 5.0 in wc, Fast Opening (36C03-400)
- WHITE-RODGERS Gas Valve, 120V, RAR, 3/8" NPT (25M01A-101)
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 24, 2.5 to 5.0 in wc, Fast Opening (36C03-433)
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 24V, Fast Opening, 0.6A (36C84 912)
- WHITE-RODGERS Gas Valve, NG/LP, Hot Surface, 24, Fast Opening, 1/2 in Inlet Size (36J22-214)
- WHITE-RODGERS 36C03-433 24V 3/4" X 3/4" (36C03-433)
- ROBERTSHAW Gas Valve (700-456)
- White-Rodgers Gas Valves