Shop All Gas Valves
White-Rodgers
Gas Valve, NG/LP, Hot Surface, 24, Slow Opening, 1/2 in Inlet Size
Mfr # 36J24-214
Zoro # G8564717
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 140,000 BtuH
- Coil Volts 24 V
- Gas Type NG/LP
- Ignition Type Hot Surface
- Inlet Size 1/2 in
Product Information
- Brand White-Rodgers
- MFR # 36J24-214
- Zoro # G8564717
- UPC # 786710535734
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Pressure Tap Connection Size | 5/16 in |
Overall Length | 4 11/16 in |
Port Connection Size | 1/2 in |
Overall Height | 4 1/4 in |
Description
Gas Valve, Current 0.3 A, Electrical Connections Quick Connect Terminal, Flow Direction Straight-Thru, For Media Liquid Propane, Natural Gas, Heating Capacity - Maximum 140,000 BtuH, Includes Conversion Kit Conversion Kit Included, Includes On/Off Switch On/Off Switch Included, Includes Pilot Generator Kit Pilot Generator Kit Not Included, Includes Pressure Regulator Pressure Regulator Included, Includes Pressure Tap Pressure Tap Inlet Included, Pressure Tap Outlet Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round In-Cut, 8 in x 6 in Duct Dia, 304 Stainless Steel, 22 GA, 8 in W, 12" L, 16 in H (8040300272)
- ALL-FILTERS 12X20X1 Poly Disposable Panel Air Filter MERV 6, 6PK (12201.6 6pk)
- DAYTON Guard Set 30" (GGS_47299)
- HUNTER Decorative Ceiling Fan, 46" Blade Dia., 1 Phase, 120V AC (59270)
- WHITE-RODGERS Gas Valve, NG/LP, Hot Surface Ignition and Direct Spark Ignition, 24V (36H32-214)
- WHITE-RODGERS 36C03-300 24V 1/2" X 3/4" (36C03-300)
- WHITE-RODGERS 36C03U-333 1/2" X 3/4" (36C03U-333)
- WHITE-RODGERS Adapter Kit (F0092 073700S1)
- WHITE-RODGERS 36J24-214 24Vac 1/2" X 1/2" (36J24-214)
- WHITE-RODGERS 36C03-433 24V 3/4" X 3/4" (36C03-433)
- REZNOR Gas Valve, 3/4", 2 Stage, Natural Gas (177397)
- White-Rodgers Gas Valves